Stainless Steel Drums

Store and ship the finest wines, perfumes or printer ink.
  • Type 304 stainless steel keeps your product pure.
  • Best corrosion resistance, tensile strength
    and reusability.
  • Withstands extreme temperatures of -51°C to 315°C (-60°F to 600°F).
  • Open Top: Includes removable top, bolt ring and rubber gasket.
    Closed Steel Drum
  • Closed Top: Features 2" opening to pour and 3/4" opening to vent.
Uline

STAINLESS STEEL DRUMS

FDA COMPLIANT
MODEL
NO.
DESCRIPTION CAP. UN RATING THICKNESS (mm)
(TOP/BODY/BOTTOM)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
S-20529    Open Top 30 Gal. 1A2/X225/S
1A2/Y1.5/150
1.5/1.2/1.2 35 $761 $742  ADD
S-17353  55 Gal. 1A2/X440/S
1A2/Y1.5/150
50 966 940  ADD
S-17354    Closed Top 55 Gal. 1A1/X1.8/300 1.2/1.2/1.2 48 953 928  ADD
SHIPS VIA MOTOR FREIGHT
07/03/2020 03:30:54 PM; D CNWEB4 -0-0/0.0-1