Steel Drum Grabbers

Lift, transport and deposit 55-gallon steel drums with your forklift.
  • Slides onto fork and tightens without tools.
  • Jaws automatically close and lock onto drum.
  • All-welded steel construction.
  • Tough powder-coat finish.
  • Double Grabber – Cut transporting time in half. Lifts two drums at once.

    Drum Grabber
Uline

STEEL DRUM GRABBERS

   
MODEL
NO.
TYPE DRUM CAPACITY FORK POCKETS
W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
(GALLONS) (LBS.) 1 3+
H-1843   Single 55 1,500      6 1/4 x 2" 109 $463 $437  ADD
H-2746   Double 2,000      7 1/4 x 2 1/4" 185 613 574  ADD
          SHIPS ASSEMBLED VIA MOTOR FREIGHT
07/02/2020 12:09:44 AM; D CNWEB3 -0-0/0.0-1