Steel Drums

Store and ship liquids or solids.
  • Withstands extreme temperatures of -34° to 121°C.
  • Features 2" opening to pour and 3/4" opening to vent.
  • Open Top: Includes removable top and bolt ring.
  • Closed Top: Secure non-removable top.
  • Lined: Epoxy/phenolic coating resists corrosion.

    steel drums
Uline

UNLINED STEEL DRUM

    MEETS U.S. TITLE 49 CODE
MODEL
NO.
DESCRIPTION CAP. UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
  S-21718    Open Top 10 Gal. 1A2/Y1.8/100 0.9/0.9/0.9 16 $89 $84  ADD
  S-19411 16 Gal. 1A2/Y1.8/100 0.9/0.9/0.9 17 92 86  ADD
S-14364    Open Top 30 Gal. 1A2/Y1.5/150 1.4/1.1/1.1 34 115 108  ADD
S-14365    Closed Top 1A1/X1.8/300 1.1/0.8/1.1 23 102 95  ADD
S-10758    Open Top 55 Gal. 1A2/Y1.6/150 1.0/1.0/1.0 43 134 128  ADD
S-10759    Closed Top 1A1/X1.8/300 1.2/0.9/1.2 37 121 115  ADD
  H-1593 Replacement 55 Gallon Lid 13 79 75  ADD
               SHIPS VIA MOTOR FREIGHT

LINED STEEL DRUMS

FDA COMPLIANT. MEETS U.S. TITLE 49 CODE.
MODEL
NO.
DESCRIPTION CAP. UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
S-19414    Open Top 30 Gal. 1A2/Y1.5/150 1.4/1.1/1.1 34 $132 $125  ADD
S-19415    Closed Top 1A1/X1.8/300 1.2/0.9/1.2 22 117 111  ADD
S-16913    Open Top 55 Gal. 1A2/Y1.6/150 1.0/1.0/1.0 45 155 147  ADD
S-16914    Closed Top 1A1/X1.8/300 1.2/0.9/1.2 38 142 134  ADD
              SHIPS VIA MOTOR FREIGHT
07/07/2020 10:34:08 AM; D CNWEB4 -0-0/0.0-1