Flat-Panel TV Boxes

Safely ship oversized flat-panel LCD and plasma TVs.
  • Sturdy heavy-duty corrugated construction withstands
    rough handling.
  • Full-overlap (FOL) flaps on top and bottom for extra support.
  • Cushion and protect your TV with 1/4" Thick Foam, sold separately.
  • Fits TVs without stands.
Uline

FLAT-PANEL TV BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
FITS
TV SIZES
BNDL.
QTY.
TEST PRICE PER BOX ADD TO
CART
5 100 250 500+
  S-16333 22 x 6 x 16" 19 - 22" TVs 5 275# SW $4.76    $4.34    $3.98    $3.67     ADD
  S-16336 28 x 6 x 20" 23 - 26" TVs 275# SW 6.58    5.99    5.49    5.07     ADD
S-15214 38 x 8 x 26" 32 - 37" TVs 275# DW 16.09    14.73    13.61    12.58     ADD
S-13976 46 x 8 x 30" 40 - 46" TVs 350# DW 21.40    19.56    18.04    16.59     ADD
S-13977 56 x 8 x 36" 50 - 55" TVs 350# DW 27.81    25.56    23.53    21.35     ADD
S-15215 64 x 8 x 40" 58 - 65" TVs 600# DW 51.11    47.16    43.30    38.95     ADD
S-19761 70 x 8 x 42" 70 - 75" TVs 600# DW 65.38    60.39    55.39    49.83     ADD
S-23318*   82 x 8 x 50" 75 - 86" TVs 600# DW 98.85    91.40    83.93    75.64     ADD
* Extra large 2-piece telescopic SHIPS VIA MOTOR FREIGHT
07/07/2020 01:14:23 PM; D CNWEB4 -0-0/0.0-1