Wardrobe Boxes

Move your clothes straight from one closet to another with our wardrobe boxes.
  • Clothes hang on 24" bar included with S-4777, S-4750 and S-18044 boxes.
  • S-4777 - Ship unassembled from Uline, but once assembled can be individually shipped UPS.
Uline

WARDROBE BOXES

  SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME HOLDS
CU. FT.
SUGGESTED USE BUNDLE/
BALE QTY.
TEST PRICE PER BOX ADD TO
CART
5 10 30+
S-4777 24 x 20 x 34" UPSable Box 9.5 Clothes hang on 24" bar 5 / 80 51 ECT
DW
$15.94 $15.70 $14.06  ADD
S-4750 24 x 20 x 46" Standard 12.8 Clothes hang on 24" bar 5 / 80 22.05 21.65 19.67  ADD
S-18044 24 x 22 x 60" Tall 18.3 Clothes hang on 24" bar 5 / 80 33.66 31.70 30.21  ADD
  S-4965 36 x 21 x 10" Flat 4.4 Clothes on hangers 10 / 150 200# N/A 6.80 6.69  ADD
                 SHIPS VIA MOTOR FREIGHT

WARDROBE BARS

MODEL
NO.
DESCRIPTION FITS PRICE EACH ADD TO
CART
5 50+
S-4750B 24" Bar S-4777, S-4750, S-18044 $2.35 $2.05  ADD

SUIT SHIPPERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BAR
LENGTH
HOLDS
CU. FT.
SUGGESTED USE BNDL.
QTY.
TEST PRICE PER BOX
(SOLD IN BNDL. QTYS.)
ADD TO
CART
5 25 100+
S-15178 22 x 4 x 40" 4" 2.0 1-2 Suits 5 275# $9.75 $9.40 $8.75  ADD
S-15179 22 x 8 x 40" 8" 4.1 3-5 Suits 275# DW 14.10 13.35 12.75  ADD
S-20406 22 x 12 x 40" 12" 6.1 6-8 Suits 275# DW 18.43 17.63 16.70  ADD
              SHIPS VIA MOTOR FREIGHT
10/21/2020 11:19:45 PM; D CNWEB3 -0-0/0.0-1