Artwork/Mirror Boxes

Protect fragile mirrors and valuable artwork.

ARTWORK/MIRROR BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
BOX NAME TEST PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
5-25 100 250 500 1000+
  S-4552*  24 x 5 x 18"  Small Art 200# $2.86 $2.86 $2.86 $2.86 $2.86 25 / 250  ADD
▪ S-4768*  28 x 5 1/2 x 38"  Small Art/Mirror 200# 7.99 7.45 6.93 6.40 6.12 20 / 120  ADD
  S-4553*  30 x 5 x 24"  Small Art 200# 4.19 4.19 4.19 4.19 4.19 10 / 120  ADD
▪ S-4554*  36 x 5 x 30"  Medium Art 200# 6.22 6.22 6.22 6.22 6.22 20 / 120  ADD
▪ S-4679*  36 x 6 x 42"  Large Art 275# 12.19 12.19 12.19 12.19 12.19 10 / 140  ADD
▪ S-4680*  36 x 5 1/2 x 48"  X-Large Art 275# 20.29 18.77 16.63 15.07 13.65 10 / 140  ADD
  S-4832  30 x 3 1/2 x 40"  X-Large 4 pc.
 Mirror/Art
200# 15.95 14.77 13.77 13.77 13.77  5 / —  ADD
  S-12612  30 x 6 x 24 - 44"  Large 2 pc. Telescopic 200# 17.29 16.56 15.89 15.08 14.26 10 / 120  ADD

S-4778  37 x 4 x 30 - 60"  X-Large 2 pc.
 Telescopic
200# 24.30 23.13 22.00 21.02 20.29 10 / 120  ADD
▪ S-11251  48 x 6 x 38 - 72"  X-Large 2 pc.
 Telescopic
275# 31.25 29.41 27.85 25.85 23.95 10 / 120  ADD
* FOL = FULL OVERLAP                ▪ SHIPS VIA MOTOR FREIGHT
10/05/2026 10:49:44 AM; D CNWEB4