Artwork/Mirror Boxes

Protect fragile mirrors and valuable artwork.
Uline

ARTWORK/MIRROR BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
BOX NAME TEST PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
5-25 100 250 500 1000+
  S-4552* 24 x 5 x 18" Small Art 200# $1.96 $1.96 $1.96 $1.96 $1.96 25 / 250  ADD
S-4768* 28 x 5 1/2 x 38" Small Art/Mirror 200# 5.16 4.83 4.48 4.13 3.96 20 / 120  ADD
  S-4553* 30 x 5 x 24" Small Art 200# 2.85 2.85 2.85 2.85 2.85 10 / 120  ADD
S-4554* 36 x 5 x 30" Medium Art 200# 4.24 4.24 4.24 4.24 4.24 20 / 120  ADD
S-4679* 36 x 6 x 42" Large Art 275# 8.31 8.31 8.31 8.31 8.31 10 / 140  ADD
S-4680* 36 x 5 1/2 x 48" X-Large Art 275# 13.09 12.11 10.74 9.73 8.82 10 / 140  ADD
  S-4832 30 x 3 1/2 x 40" X-Large 4 pc. Mirror/Art 200# 10.30 9.54 8.88 N/A  N/A   5 / —  ADD
  S-12612 30 x 6 x 24 - 44" Large 2 pc. Telescopic 200# 11.16 10.70 10.25 9.75 9.20 10 / 120  ADD
  S-4778 37 x 4 x 30 - 60" X-Large 2 pc. Telescopic 200# 15.71 14.92 14.21 13.57 13.09 10 / 120  ADD
S-11251 48 x 6 x 38 - 72" X-Large 2 pc. Telescopic 275# 20.19 19.00 17.98 16.69 15.48 10 / 120  ADD
* FOL = FULL OVERLAP                SHIPS VIA MOTOR FREIGHT
07/11/2020 02:05:40 AM; D CNWEB4 -0-0/0.0-1