4 Mil Anti-Static Poly Tubing

Make your own anti-static bags.
  • Excellent resistance to static discharge.
  • Static dissipative, non-corrosive pink polyethylene is heat sealable.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.
Uline

4 MIL ANTI-STATIC POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6+
  S-15328 2" x 500' 4 $36 $33 $30  ADD
  S-6607 3" x 500' 5 37 34 32  ADD
  S-1535 4" x 500' 6 42 39 36  ADD
  S-1536 6" x 500' 10 57 52 47  ADD
  S-1537 8" x 500' 13 85 79 69  ADD
  S-3036 10" x 500' 16 103 94 83  ADD
  S-1538 12" x 500' 19 110 102 90  ADD
  S-3037 14" x 500' 23 138 124 109  ADD
  S-3950 16" x 500' 25 171 155 130  ADD
  S-6608 18" x 500' 27 193 175 154  ADD
  S-6609 24" x 500' 35 257 230 202  ADD
  S-6610 32" x 500' 47 330 304 264  ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
07/12/2020 08:41:51 PM; D CNWEB3 -0-0/0.0-1