Mini Pak'r Air Cushioning

Simple, efficient and easy to use. Recommended for businesses shipping up to 150 packages per day.
  • Automatically selects film setting for void fill, wrapping, cushioning.
  • Fast. Makes 25 feet of void fill per minute.
  • Perforated for easy tear-off.
  • Space saving, compact. Well worth
    the initial one-time cost.
  • S-195362x wider than standard
    large bubble quilt.
  • View video.
    Air Pillows

    Shown with H-3933 Support Arm
Uline

MINI PAK'R MACHINE – UL Listed

    1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE
EACH
ADD TO
CART
 H-1604 Mini Pak'r 14 x 13 x 12" 15 lbs. $1,949      ADD
 H-3933 Wide Roll Support Arm Kit
for S-19536 24" Film Roll
33 x 5 x 7"   8 lbs. 259  ADD

LOW DENSITY AIR CUSHIONING FILM

* SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUSHION
SIZE
MIL ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-12881* Air Pillows Blocking, Bracing
and Void Fill
8 x 4" 1.2 8" x 1,066' 2 N/A $127 $125  ADD
  S-12882* 8 x 8"  ADD
S-12883 Small Bubble Quilt Wrapping,
Cushioning and
Interleaving
1/2 x 6 x 12" 1.8 16" x 656' 1 $166 164 160  ADD
S-12884 Large Bubble Quilt 1/4 x 6 x 12" 16" x 656'  ADD
  S-19536 Large Bubble Quilt 1/4 x 6 x 24" 1.2 29" x 640' 155 152 146  ADD
S-12885 Double Cushion Pillow Heavy Duty
Void Fill
and Bracing
Two – 6 x 7" 1.8 16" x 656' 1 166 164 160  ADD
S-15959 Supertube Four – 2 1/2 x 7"  ADD
          Requires Support Arm Kit
05/16/2021 01:22:49 PM; D CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000