High Viscosity Electric Drum Pump

Flip a switch to quickly drain 55-gallon drums.
  • 1.5 HP motor for oil, antifreeze and adhesives. Suitable for e-cigarette liquid.
  • Empty a 55-gallon drum in five minutes. 5' PVC discharge tube.
  • 13.2 amps. 115 volts.
  • 16' power cord with on-off switch.
  • Type 316 stainless steel with Teflon® seals. Excellent corrosion resistance.
  • Fits 2" neck size.
  • 35" reach below drum lid.
  • CSA approved.
Uline

ELECTRIC DRUM PUMPS

MODEL
NO.
DESCRIPTION RECOMMENDED
USE
MAX.
VISCOSITY
FITS
CONTAINER
FLOW RATE WT.
(LBS.)
PRICE EACH ADD TO
CART
H-6501 High Viscosity E-cig liquid/Oil 5,000 cps 15 - 55 Gal. 10 gal./min. 41 $1,934  ADD
 
05/29/2020 06:02:46 AM; D CNWEB3 -0-0/0.0-1