Uline Open End Bubble Bags

ECONOMICAL

A Uline exclusive.
  • Recommended for protecting irregularly-shaped items.
  • High quality nylon barrier to prevent air loss.
  • Bubble height is 3/16".
Uline

ULINE OPEN END BUBBLE BAGS

MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
  S-13681      2 x 2" 1,000 3 $125 $120 $115 $110  ADD
  S-10548      3 x 3" 1,000 5 98 95 91 87  ADD
  S-7574      3 x 5" 1,000 7 100 96 92 88  ADD
  S-10549      4 x 5" 1,000 10 102 97 93 89  ADD
  S-5459      4 x 6" 1,000 12 103 98 95 91  ADD
  S-12846      4 x 8" 1,000 14 110 106 101 97  ADD
  S-13682      4 x 10" 500 10 74 72 68 66  ADD
  S-14756      5 x 6" 1,000 9 118 113 110 105  ADD
  S-23721      5 x 8" 700 12 101 96 92 88  ADD
  S-12847      6 x 6" 650 9 83 79 77 73  ADD
  S-5990      6 x 8" 650 13 127 122 117 112  ADD
  S-10550      6 x 9" 650 15 130 125 120 115  ADD
  S-8286      6 x 15" 400 13 113 108 105 100  ADD
  S-8287      7 x 9" 500 14 129 123 118 113  ADD
  S-10551      8 x 10" 500 13 131 126 121 116  ADD
  S-7575      8 x 11" 350 14 96 92 88 84  ADD
  S-5460      9 x 12" 350 15 118 113 110 105  ADD
  S-7576    10 x 10" 350 13 117 112 108 103  ADD
  S-8288    10 x 15" 250 14 93 89 86 82  ADD
  S-12848    12 x 12" 200 11 77 74 71 68  ADD
  S-7577    12 x 15" 200 14 107 103 98 95  ADD
  S-5461    12 x 18" 200 15 110 106 101 97  ADD
  S-8289    15 x 15" 200 17 121 117 112 107  ADD
  S-5991    15 x 18" 150 16 108 105 100 96  ADD
  S-8290    18 x 24" 100 16 98 95 91 87  ADD
  S-6151    24 x 24" 75 15 112 107 103 98  ADD
  S-14757    24 x 30" 50 9 81 77 74 71  ADD
  S-10552    30 x 30" 50 16 107 103 98 95  ADD
  S-8291    36 x 24" 50 15 103 98 95 91  ADD
  S-10553    36 x 36" 30 15 64 62 59 57  ADD
  S-13683    36 x 48" 10 7 44 43 40 39  ADD
07/11/2020 02:30:07 AM; D CNWEB3 -0-0/0.0-1