Uline Self-Seal Bubble Bags

Cushion and protect fragile items without tape.
  • 1/2" peel-and-seal tape for hassle-free closing.
  • High quality nylon barrier to prevent air loss.
  • Bubble height is 3/16".
Uline

ULINE SELF-SEAL BUBBLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
  S-10546      3 x 3 1/2" 1,000 5 $115 $110 $106 $102  ADD
  S-14758      3 x 5" 1,000 5 122 116 111 106  ADD
  S-23726      3 x 6" 1,000 6 145 139 132 126  ADD
  S-13679      3 x 10" 500 7 103 100 96 91  ADD
  S-14759      4 x 4" 1,000 5 123 117 112 108  ADD
  S-680      4 x 5 1/2" 1,000 8 123 117 112 108  ADD
  S-681      4 x 7 1/2" 500 6 76 73 71 68  ADD
  S-14760      4 x 12" 400 6 129 123 120 113  ADD
  S-5140      5 x 6" 450 7 86 83 79 77  ADD
  S-14761      5 x 8" 450 6 108 105 101 97  ADD
  S-5456      5 x 10 1/2" 250 5 78 74 72 69  ADD
  S-15689      6 x 6 1/2" 500 6 111 107 103 100  ADD
  S-682      6 x 8 1/2" 250 6 59 57 55 53  ADD
  S-10547      6 x 11 1/2" 250 8 91 87 84 81  ADD
  S-5141      6 x 15 1/2" 250 9 115 110 106 102  ADD
  S-13680      6 x 20" 250 11 129 123 120 113  ADD
  S-2865      7 x 8 1/2" 250 4 81 78 74 72  ADD
  S-2866      7 x 11 1/2" 250 9 106 102 98 95  ADD
  S-683      8 x 11 1/2" 450 11 150 142 137 131  ADD
  S-695      8 x 15 1/2" 350 12 158 152 146 137  ADD
  S-2867      8 x 17 1/2" 250 13 150 142 137 131  ADD
  S-6152      9 x 13 1/2" 350 13 151 144 139 132  ADD
  S-5457    10 x 10 1/2" 250 13 107 103 100 96  ADD
  S-684    10 x 15 1/2" 250 11 141 136 131 126  ADD
  S-2868    12 x 11 1/2" 250 11 150 142 137 131  ADD
  S-1210    12 x 15 1/2" 200 12 129 123 120 113  ADD
  S-14762    12 x 18" 200 11 137 132 127 122  ADD
  S-1211    12 x 23 1/2" 150 13 121 115 110 105  ADD
  S-5458    15 x 15 1/2" 150 13 121 115 110 105  ADD
  S-696    15 x 17 1/2" 150 11 122 116 111 106  ADD
  S-2369    18 x 23 1/2" 100 12 121 115 110 105  ADD
07/04/2020 04:08:01 PM; D CNWEB3 -0-0/0.0-1