Uline Black Pallet Covers

Conceal pallet loads and offer protection for light-sensitive items.
  • Also used as container liners and machinery covers.
  • UVI Opaque liners protect products up to 1 year in direct sunlight.
Uline

2 MIL BLACK PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2  5+
  S-7523   42 x 42 x 47"   46 x 42 x 68" 50 41 $156 $141 $126  ADD
  S-11172   48 x 36 x 80"   48 x 40 x 100" 50 59 225 210 187  ADD
  S-13558   48 x 40 x 27"   48 x 42 x 48" 50 38 102 96 84  ADD
  S-13559   48 x 40 x 49"   48 x 46 x 72" 50 46 160 149 135  ADD
  S-13560   48 x 48 x 48"   51 x 49 x 73" 50 48 173 161 143  ADD
  S-23216   48 x 48 x 60"   51 x 49 x 85" 50 52 217 190 183  ADD
  S-23217   48 x 48 x 72"   51 x 49 x 97" 50 60 229 216 203  ADD
  S-7524   48 x 40 x 54"   54 x 44 x 76" 50 51 191 173 153  ADD
  S-7525   48 x 40 x 68"   54 x 44 x 96" 50 64 241 219 195  ADD

3 MIL BLACK PALLET COVERS

UVI Opaque
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-7526   48 x 34 x 54"   48 x 36 x 72" 50 62 $238 $215 $193  ADD
  S-12522 48 x 36 x 28"   48 x 40 x 48" 50 48 177 161 153  ADD
  S-7527   48 x 40 x 27"   48 x 42 x 48" 50 44 169 151 136  ADD
  S-7528   48 x 40 x 45"   48 x 42 x 66" 50 61 231 207 185  ADD
S-12523 48 x 40 x 49"   48 x 46 x 72" 50 71 290 261 248  ADD
  S-12524 48 x 40 x 38"   52 x 44 x 60" 50 61 244 221 210  ADD
S-5116   48 x 48 x 48"   51 x 49 x 73" 50 73 284 257 229  ADD
S-5117   48 x 48 x 60"   51 x 49 x 85" 50 85 329 296 263  ADD
S-11173   48 x 48 x 72"   51 x 49 x 97" 50 100 359 325 293  ADD
S-11174   64 x 64 x 49"   68 x 65 x 82" 50 110 393 362 328  ADD
              SHIPS VIA MOTOR FREIGHT
07/04/2020 05:24:38 PM; D CNWEB3 -0-0/0.0-1