Uline Pallet Covers

LARGE GUSSETED BAGS

Keep warehouse dust and dirt off your products.
  • Pre-cut gusseted bags are ideal for use as container liners or pallet and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.
Uline

1 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-12479  36 x 24 x 51"  36 x 27 x 65" 100 34 $105 $92 $83  ADD
  S-12480*  48 x 36 x 80"  48 x 40 x 100" 100 63 210 191 172  ADD
  S-13538  48 x 40 x 27"  48 x 42 x 48" 150 46 152 138 124  ADD
  S-13539  48 x 40 x 35"  48 x 42 x 66" 150 52 206 190 174  ADD
  S-12481  48 x 40 x 49"  48 x 46 x 72" 100 50 162 145 135  ADD
  S-23212  48 x 48 x 27"  48 x 48 x 48" 150 49 157 144 131  ADD
  S-13540  48 x 40 x 72"  48 x 48 x 96" 100 58 214 197 179  ADD
  S-13541  48 x 48 x 51"  51 x 48 x 75" 100 53 173 156 145  ADD
  S-12482  48 x 42 x 74"  54 x 44 x 96" 100 68 223 203 181  ADD
  S-13542  48 x 48 x 34"  54 x 52 x 60" 100 59 145 135 123  ADD
  * Size recommended for bin liner.            

2 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-11091  24 x 24 x 58"  32 x 28 x 72" 100 63 $210 $197 $190  ADD
  S-6646  36 x 24 x 31"  36 x 24 x 43" 100 36 144 132 122  ADD
  S-7538*  36 x 24 x 60"  40 x 24 x 72" 50 36 106 96 84  ADD
  S-5357  36 x 24 x 40"  41 x 31 x 56" 50 33 93 81 75  ADD
  S-7539*  36 x 24 x 56"  42 x 32 x 72" 50 37 118 107 96  ADD
  S-13543  42 x 36 x 51"  42 x 42 x 72" 50 40 135 122 110  ADD
  S-13544  42 x 36 x 75"  42 x 42 x 96" 50 47 178 159 145  ADD
  S-12483  42 x 36 x 78"  44 x 36 x 96" 50 57 170 149 138  ADD
  S-7540*  42 x 36 x 47"  46 x 36 x 65" 50 37 118 107 96  ADD
  S-7519  42 x 40 x 58"  46 x 44 x 80" 50 49 160 143 132  ADD
  S-6566*  48 x 36 x 54"  48 x 36 x 72" 50 41 144 132 117  ADD
  S-11092  48 x 36 x 62"  48 x 36 x 80" 50 52 155 141 127  ADD
  S-5842*  48 x 36 x 80"  48 x 40 x 100" 50 66 168 151 141  ADD
  S-13545  48 x 40 x 27"  48 x 42 x 48" 75 41 148 135 121  ADD
  S-5358  48 x 40 x 45"  48 x 42 x 66" 50 46 157 141 126  ADD
  S-6700*  48 x 40 x 49"  48 x 46 x 72" 50 49 172 157 145  ADD
  S-11106  48 x 40 x 73"  48 x 46 x 96" 50 68 191 174 166  ADD
  S-13546  48 x 40 x 48"  48 x 48 x 72" 50 50 183 172 159  ADD
  S-13547  48 x 40 x 72"  48 x 48 x 96" 50 58 204 190 178  ADD
  S-12484  48 x 40 x 74"  52 x 44 x 96" 50 68 182 165 152  ADD
  S-6701  48 x 40 x 72"  52 x 48 x 96" 50 69 185 168 155  ADD
  S-23213  48 x 40 x 72"  52 x 48 x 108" 50 71 223 210 197  ADD
  S-13548  48 x 40 x 38"  54 x 44 x 60" 50 51 135 122 110  ADD
  S-6567  48 x 40 x 50"  54 x 44 x 72" 50 55 176 162 148  ADD
  S-7520  48 x 40 x 74"  54 x 44 x 96" 50 69 207 187 169  ADD
S-14473  48 x 40 x 98"  54 x 44 x 120" 50 83 263 238 214  ADD
  S-5359  48 x 40 x 54"  58 x 43 x 76" 50 60 197 169 161  ADD
  S-12485  48 x 48 x 48"  51 x 49 x 73" 50 55 190 165 156  ADD
  S-11093  48 x 48 x 60"  51 x 49 x 85" 50 60 204 174 169  ADD
S-23214  48 x 48 x 72"  51 x 49 x 97" 50 58 216 203 190  ADD
S-11094  58 x 41 x 73"  58 x 46 x 96" 50 78 224 203 194  ADD
  S-11095  58 x 41 x 66"  58 x 48 x 90" 50 68 214 195 177  ADD
S-5115  64 x 64 x 49"  68 x 65 x 82" 50 73 296 269 238  ADD
  * Size recommended for bin liner.      SHIPS VIA MOTOR FREIGHT

3 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-3289  24 x 24 x 36" 26 x 24 x 48" 50 25 $80 $71 $64  ADD
  S-11096  24 x 24 x 35" 30 x 26 x 48" 50 32 93 85 77  ADD
  S-6568  36 x 24 x 38" 36 x 28 x 52" 50 38 109 98 88  ADD
  S-2757  48 x 34 x 43" 48 x 34 x 60" 50 53 177 161 141  ADD
  S-2762*  48 x 34 x 54" 48 x 36 x 72" 50 67 214 194 173  ADD
S-11097*  48 x 36 x 52" 48 x 40 x 72" 50 72 227 204 185  ADD
  S-6569  48 x 40 x 27" 48 x 42 x 48" 50 46 173 156 140  ADD
  S-7521  48 x 40 x 45" 48 x 42 x 66" 50 61 198 177 159  ADD
S-5843  48 x 40 x 63" 50 x 46 x 86" 50 82 275 255 236  ADD
S-5113*  48 x 40 x 66" 52 x 44 x 90" 50 87 280 254 225  ADD
S-3541  48 x 40 x 68" 52 x 44 x 96" 50 94 296 269 237  ADD
S-3290  48 x 40 x 50" 54 x 44 x 72" 50 71 236 212 190  ADD
S-11099  48 x 40 x 68" 54 x 44 x 96" 50 105 318 283 262  ADD
S-8367  48 x 40 x 60" 58 x 40 x 80" 50 86 261 229 210  ADD
S-8368  48 x 40 x 65" 60 x 40 x 85" 50 85 278 248 224  ADD
S-7522  48 x 42 x 48" 48 x 48 x 72" 50 75 229 206 183  ADD
S-8365  48 x 42 x 60" 48 x 48 x 84" 50 81 249 227 202  ADD
S-8366  48 x 42 x 78" 48 x 48 x 102" 50 98 312 283 261  ADD
S-5114  48 x 42 x 40" 70 x 44 x 62" 50 72 238 212 197  ADD
S-11100  48 x 42 x 33" 72 x 42 x 54" 50 73 219 197 177  ADD
S-11098  48 x 48 x 48" 51 x 49 x 73" 50 80 242 219 202  ADD
S-3291  48 x 48 x 60" 51 x 49 x 85" 50 87 287 259 231  ADD
S-3292  48 x 48 x 72" 51 x 49 x 97" 50 100 326 295 262  ADD
  S-3540  48 x 48 x 36" 52 x 48 x 60" 50 60 219 197 173  ADD
S-2059  48 x 48 x 49" 52 x 48 x 73" 50 69 246 223 204  ADD
S-2060  48 x 48 x 64" 52 x 48 x 88" 50 90 291 262 233  ADD
S-12486*  48 x 48 x 106" 52 x 48 x 130" 35 96 329 297 265  ADD
S-3293  64 x 64 x 54" 68 x 65 x 87" 50 117 434 401 379  ADD
  * Size recommended for bin liner.        SHIPS VIA MOTOR FREIGHT
07/03/2020 02:51:56 PM; D CNWEB4 -0-0/0.0-1