Rubbermaid® Tilt Trucks

Strong and dependable. The choice for warehouse and manufacturing facilities.
  • Holds up to 5 times more than a 55-gallon can.
  • Leakproof polyethylene body supported by tubular steel frame.
  • Easy-to-clean interior. Won't dent or corrode.
  • Made of FDA and USDA compliant resins.
  • Balanced design allows for easy dumping by one person.
  • 2 large rubber wheels, 2 swivel - Inset to protect walls.
  • Standard and Heavy-Duty trucks include steel side rails for extra support.
  • Fork Liftable - Forklift channels allow for easy transportation throughout facility.
  • Hinged Lids - Available in black.
Uline

RUBBERMAID® TILT TRUCKS

* AVAILABLE IN: Red or Black
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
     H-1108* Utility Office Trash,
Paper,
Breakroom
1/2 450 10" 57 x 28 x 39" 63 $729 $633  Specify Color 
     H-1109 1 850 12" 73 x 34 x 44" 105 974 870  ADD
     H-2639 Standard Wood, Strapping,
Heavy Corrugated
1/2 850 10" 61 x 28 x 39" 77 1,065 1,001  ADD
     H-1378* 1 1,250 12" 73 x 34 x 44" 115 1,321 1,196  Specify Color 
     H-1379 1/2 1,200 12" 81 x 43 x 50" 193 2,426 2,226  ADD
     H-3098 Heavy Duty Concrete, Metal
Parts, Steel Debris
1/2 1,400 10" 61 x 28 x 39" 83 1,260 1,184  ADD
     H-1380 1 2,100 12" 73 x 34 x 44" 112 1,519 1,335  ADD
     H-1951 Fork Liftable Transport Bulky Loads 1 1,250 12" 73 x 34 x 44" 110 1,509 1,325  ADD
     H-3099 1/2 1,200 12" 81 x 43 x 50" 208 2,802 2,485  ADD
                SHIPS ASSEMBLED VIA MOTOR FREIGHT

TILT TRUCK LIDS

Black only  
MODEL
NO.
COMPATIBILITY WT.
(LBS.)
PRICE EACH ADD TO
CART
          
1 2+
H-1108L-BL  Fits H-1108, H-2639, H-3098 22 $207  $194   ADD
  H-1109L-BL  Fits H-1109, H-1378, H-1380, H-1951 24 275 258  ADD
  H-1379L-BL  Fits H-1379, H-3099, H-8922 33 605 569  ADD
  SHIPS ASSEMBLED VIA PARCEL CARRIER SHIPS ASSEMBLED VIA MOTOR FREIGHT
05/16/2021 12:21:29 PM; D CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000