3M 3294 Vent Tape

Cover vent openings in refrigerators and freezers during the foam insulation process.
  • Hand tearable.
  • Gas and air porous.
  • Temperature range from -40°C to 82°C (-40°F to 180°F).
  • Pink non-woven fabric backing with acrylic adhesive.
Uline

3M 3294 VENT TAPE – 8 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
2 6 12+
S-17547  1" x 36 yds. 5.0 36 7 $29 $27 $26  ADD
S-17548  2" x 36 yds. 24 9   56   53   51  ADD
SHIPS NEXT DAY FROM ULINE TORONTO
07/07/2020 09:41:40 AM; D CNWEB4 -0-0/0.0-1