3M 8403 Green Polyester Film Tape

Heavy duty masking for sandblasting and industrial manufacturing.
  • Bond and splice silicone coated papers and films.
  • Removes cleanly and remains flexible after 3 hours at 177°C (350°F).
  • Abrasion and chemical resistant.
  • Handles temperatures from -51°C to 218°C (-60°F to 425°F).
  • Green polyester film backing with silicone adhesive.
Uline

3M 8403 POLYESTER FILM TAPE – 46 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
2 4 6+
S-16101 1/2" x 72 yds.   2.3 72 12 $52 $48 $47  ADD
S-16102 3/4" x 72 yds.   48 12 66 65 63  ADD
S-16103 1" x 72 yds.   36 13 84 81 79  ADD
S-18781 2" x 72 yds.   24 16 165 162 158  ADD
S-18842 3" x 72 yds.   12 12 248 244 236  ADD
SHIPS NEXT DAY FROM ULINE TORONTO
05/17/2021 09:56:01 PM; D CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000