3M 51 Scotchrap Corrosion Protection Tape

ALL WEATHER

Extra thick. Protects metal conduits and buried pipes from rocks and debris.
  • Rated for solid dielectric insulated cables up to 20,000V.
  • Normal service temperature range -48°C to 80°C (-55°F to 175°F) .
  • Excellent UV and moisture resistance.
  • Black PVC backing with high-tack rubber adhesive.
Uline

3M 51 SCOTCHRAP CORROSION PROTECTION TAPE – 40 LB. TENSILE STRENGTH

MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 4+
S-20338 Black 2" x 100 ft. 20 12 $52 $50 $47 ADD
S-20339 4" x 100 ft. 4 104 99 94 ADD
          SHIPS NEXT DAY FROM ULINE TORONTO
07/03/2020 02:50:50 PM; D CNWEB4 -0-0/0.0-1