3M 233+ / 401+ Masking Tape

HIGH TEMPERATURE

This automotive tape neatly conforms to curves.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves a sharp, clean line.
  • Resists solvents and moisture.
  • Handles temperatures up to 120°C (250°F) for 30 minutes.
  • Green crepe paper backing with rubber adhesive.
Uline

3M 233+/401+ MASKING TAPE – 25 lb. tensile strength.

MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
8-12 36 72 144+
 S-15920 1/4" x 60 yds.  6.7 96 15 $5.00 $4.90 $4.75 $4.45  ADD
 S-15007 1/2" x 60 yds.  48 11 5.15 5.00 4.90 4.60  ADD
 S-7833 3/4" x 60 yds.  48 17 6.40 6.00 5.75 5.65  ADD
 S-7834 1" x 60 yds.  24 11 8.25 8.00 7.75 7.65  ADD
 S-10296 1/2" x 60 yds.  16 11 12.30 11.60 11.10 10.85  ADD
 S-7835 2" x 60 yds.  12 11 16.85 16.35 15.75 15.20  ADD
 S-10297 3" x 60 yds.  8 12 26.10 25.30 24.35 23.50  ADD
 S-18783* 4" x 60 yds.  8 15 35.45 34.35 33.00 32.25  ADD
* SHIPS NEXT DAY FROM ULINE TORONTO
07/13/2020 03:10:48 AM; D CNWEB4 -0-0/0.0-1