3M 232 Masking Tape

HIGH TEMPERATURE

Tough professional grade for masking and bundling.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves an excellent paint line.
  • Resists solvents and moisture.
  • Takes 120°C (250°F) for up to 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
Uline

3M 232 MASKING TAPE – 27 lb. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
8-12 36 72 144+
 S-10281* 1/4" x 60 yds.  6.3 116 17 $8.00 $7.80 $7.40 $7.25 ADD
 S-5122* 1/2" x 60 yds.  72 17 9.65 9.50 9.25 8.85 ADD
 S-5123 3/4" x 60 yds.  48 16 11.85 11.40 11.05 10.80 ADD
 S-5124 1" x 60 yds.  36 17 14.70 14.20 13.75 13.20 ADD
 S-10282 1/2" x 60 yds.  24 16 22.15 21.40 20.70 20.10 ADD
 S-5125 2" x 60 yds.  24 22 27.55 26.45 25.65 25.00 ADD
 S-5126 3" x 60 yds.  12 16 43.90 42.65 41.35 39.95 ADD
 S-15946* 4" x 60 yds.  8 15 70.95 69.15 67.45 65.55 ADD
  * SHIPS NEXT DAY FROM ULINE TORONTO
07/13/2020 02:42:18 AM; D CNWEB3 -0-0/0.0-1