3M 425 Aluminum Foil Tape

Protect parts and surfaces from chemicals, moisture, flame, heat and light.
  • Mask surfaces for paint stripping and patch tears in truck trailers and aircraft.
  • Seal out moisture and reflect heat in large appliances.
  • Excellent long-term indoor and outdoor protection.
  • Flame resistant. Meets UL 746C, UL 723, Class "L" and F.A.R. 25.853(a).
  • Handles temperatures from -54°C to 149°C (-65°F to 300°F).
  • Aluminum foil backing with acrylic adhesive.
Uline

3M 425 ALUMINUM FOIL TAPE – 30 lb. Tensile Strength

MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 6+
  S-18658* 3M 425 1/4" x 60 yds.  4.6 144 $26 $25  ADD
  S-10308 1/2" x 60 yds.  72 32 31  ADD
  S-10309 3/4" x 60 yds.  48 38 37  ADD
  S-10310 1" x 60 yds.  36 48 46  ADD
  S-15951* 1/2" x 60 yds.  24 74 70  ADD
  S-10311 2" x 60 yds.  24 95 91  ADD
  S-14665 3" x 60 yds.  12 142 133  ADD
  S-15220* 4" x 60 yds.  2 188 176  ADD
  S-16098* 6" x 60 yds.  2 281 266  ADD
          * SHIPS NEXT DAY FROM ULINE TORONTO
05/16/2021 01:39:15 PM; D CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000