3M 4957F VHB Acrylic Foam Tape

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Apply at temperatures as low as 0°C (32°F).
  • Bond reflectors and toll tags to vehicle bumpers.
  • Temperature range is -40°C to 93°C
    (–40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with low temperature acrylic adhesive and clear polyester liner.
Uline

3M 4957F VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16398 3/4" x 36 yds.  75 lbs. 62 12 $200 $190 $185 ADD
S-16399 1" x 36 yds.  9 249 241 231 ADD
SHIPS NEXT DAY FROM ULINE TORONTO
02/15/2019 06:17:22 PM; D CNWEB3 -0-0/0.0-1