3M 4956 VHB Acrylic Foam Tape

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass.
  • Temperature range is –40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.
Uline

3M 4956 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10135 1/2" x 36 yds. 80 lbs. 62 18 $125 $123 $119 ADD
S-10136 3/4" x 36 yds. 12 167 160 155 ADD
S-10137 1" x 36 yds.  9 206 200 192 ADD
07/11/2020 09:21:26 AM; D CNWEB4 -0-0/0.0-1