3M VHB 4950 Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Attach flat bare metal panels to steel support framing.
  • Temperature range is –40°C to 93°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with acrylic adhesive; Kraft paper liner.
Uline

3M VHB 4950 FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-10117 1/2" x 36 yds.   140 lbs. 45 18 $120 $117 $112 ADD
 S-10118 3/4" x 36 yds.  12 156 151 145 ADD
 S-10119 1" x 36 yds.  9 195 188 181 ADD
 S-19587* 1/2" x 36 yds.  6 326 310 301 ADD
 S-14884 2" x 36 yds.  6 388 372 360 ADD
          * SHIPS NEXT DAY FROM ULINE TORONTO
07/07/2020 10:28:41 AM; D CNWEB4 -0-0/0.0-1