3M 4941 VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass.
  • Temperature range is –40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.
Uline

3M 4941 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-10114 1/2" x 36 yds.  85 lbs. 45 18 $118 $114 $109 ADD
 S-10115 3/4" x 36 yds.  12 154 150 144 ADD
 S-10116 1" x 36 yds.  9 192 187 177 ADD
 S-17643 2" x 36 yds.  6 383 370 355 ADD
 
07/07/2020 10:47:08 AM; D CNWEB3 -0-0/0.0-1