3M F9473PC VHB Adhesive Transfer Tape

10 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong, invisible bond.
  • Bonds smooth, flat metal surfaces including automotive trim.
  • Temperature range is -40°C to 149°C (–40°F to 300°F).
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic adhesive; polycoated kraft paper liner. 3" core.
Uline

3M F9473PC VHB ADHESIVE TRANSFER TAPE

      UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18849 1/4" x 60 yds. 100 lbs. 10 36 $60 $57 $55 ADD
S-18780 3/8" x 60 yds. 24 83 81 77 ADD
S-10108 1/2" x 60 yds. 18 87 84 82 ADD
S-10109 3/4" x 60 yds. 12 114 110 107 ADD
S-10110 1" x 60 yds. 9 141 138 134 ADD
S-16127 2" x 60 yds. 6 279 268 258 ADD
S-14883 4" x 60 yds. 2 552 533 520 ADD
07/11/2020 03:59:57 AM; D CNWEB4 -0-0/0.0-1