3M F9469PC VHB Adhesive Transfer Tape

5 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong, invisible bond.
  • Bonds smooth, flat metal surfaces including decorative metal trim.
  • Temperature range is -40°C to 149°C (-40°F to 300°F).
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic adhesive; polycoated kraft paper liner.
Uline

3M F9469PC VHB ADHESIVE TRANSFER TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18663 1/4" x 60 yds. 100 lbs. 5 144 $33 $32 $31  ADD
S-10106 1/2" x 60 yds. 72 49 48 47  ADD
S-16123 3/4" x 60 yds. 48 64 62 59  ADD
S-10107 1" x 60 yds. 36 80 76 74  ADD
S-16124 2" x 60 yds. 24 155 149 143  ADD
S-15917 4" x 60 yds. 8 305 294 281  ADD
09/29/2020 11:59:17 PM; D CNWEB3 -0-0/0.0-1