Uline Vacuum Bags

Provide excellent barrier protection and lock out moisture.
  • Transparent poly nylon vacuum pouches.
  • Vacuum bags package food items.
  • FDA/USDA compliant. BPA free.
  • Use with Vacuum Sealer to seal bags up to 18" wide.
Uline

ULINE VACUUM BAGS

MODEL
NO.
OUTSIDE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-14569 5 x 7" 3 1,000 $50 $46 $43  ADD
 S-7554 6 x 8" 62 57 52  ADD
 S-12337* 6 x 10" 79 72 66  ADD
 S-14570 6 x 12" 86 81 75  ADD
 S-15150 6 x 15" 108 101 94  ADD
 S-15151 7 x 9" 76 70 66  ADD
 S-15152* 7 x 11" 93 86 81  ADD
 S-7556 8 x 10" 93 86 81  ADD
 S-7557 8 x 12" 111 104 97  ADD
 S-14571 8 x 15" 134 126 117  ADD
 S-12338* 10 x 10" 115 110 99  ADD
 S-19799 10 x 12" 134 126 117  ADD
 S-7558 10 x 13" 144 137 128  ADD
 S-12339 10 x 15" 168 159 147  ADD
 S-19800 10 x 18" 213 203 191  ADD
 S-15153 10 x 22" 3 500 123 115 108  ADD
 S-16470 10 x 30" 168 156 147  ADD
 S-15154 12 x 12" 86 81 75  ADD
 S-14572 12 x 14" 102 95 88  ADD
 S-7559 12 x 16" 111 104 97  ADD
 S-11114 12 x 18" 123 115 108  ADD
 S-14573 14 x 16" 126 119 110  ADD
 S-12340 14 x 20" 156 147 138  ADD
 S-16471 14 x 24" 188 177 165  ADD
 S-11115 16 x 20" 177 166 156  ADD
 S-14574 16 x 24" 210 197 186  ADD
 S-14575 18 x 28" 3 250 135 128 119  ADD
 S-15155 24 x 36" 230 218 205  ADD
* Limit 5.
07/02/2020 12:41:54 AM; D CNWEB4 -0-0/0.0-1