Dri-Shield Bags

MOISTURE BARRIER

Protect your expensive electronics from moisture and static damage.
  • Ideal for packaging surface mount devices in tray packs, shipping tubes and tape reels.
  • Puncture resistant.
  • MVTR of .035.
  • 3.6 mil.
Uline

DRI-SHIELD BAGS

MEETS THE REQUIREMENTS OF EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 3 6 10+
   S-12624        3 x 5" 2 $30 $27 $24 $22  ADD
   S-7615        4 x 6" 2 37 33 30 28  ADD
   S-12625        6 x 8" 3 48 44 41 37  ADD
   S-12626        6 x 30" 5 121 113 107 99  ADD
   S-6497        8 x 10" 4 76 69 65 60  ADD
   S-6498      10 x 12" 5 100 89 84 77  ADD
   S-6499      10 x 20" 8 145 130 121 112  ADD
   S-14183      10 x 24" 9 161 146 136 126  ADD
   S-6500      10 x 30" 11 188 170 157 146  ADD
   S-14184      12 x 18" 8 161 146 137 128  ADD
   S-6501      15 x 18" 9 177 159 149 137  ADD
   S-6502      16 x 18" 10 182 164 152 141  ADD
   S-6503      17 x 19" 11 192 174 161 150  ADD
07/11/2020 03:27:28 AM; D CNWEB4 -0-0/0.0-1