Variation 2 Shipper Kits

For Packing Groups l, ll and lll

Safely ship solids or liquids in any type of inner container – Bottles, jars, cans.
  • Includes carton, liner and tie. Vermiculite sold separately.
  • Inner containers must pass a valid hydrostatic pressure test for air shipments.
  • Vermiculite – Grade 4. Inert absorbent recommended for shipping hazardous liquids and chemicals.
Uline

VARIATION 2 SHIPPER KITS

SOLD IN KITS OF 15
MODEL
NO.
UN
RATING
CARTON SIZE
L x W x H
TEST PRICE EACH ADD TO
CART
15 45 90+
 S-16423 4GV/X2.3/S 3/4 x 6 3/4 x 9 3/4" 275#
DW
$4.50 $4.30 $4.00 ADD
 S-16424 4GV/X3.9/S 7/8 x 7 7/8 x 13 9/16" 5.90 5.70 5.20 ADD
 S-16425 4GV/X5.1/S 1/8 x 9 1/8 x 9 3/4" 6.10 5.80 5.40 ADD
 S-18013 4GV/X11.7/S 10 3/4 x 10 3/4 x 15 3/4" 7.10 6.60 6.30 ADD
 S-14955 4GV/X13/S 12 x 12 x 12" 7.20 6.70 6.50 ADD
 S-16426 4GV/X15/S 12 x 12 x 16" 8.60 8.30 7.70 ADD
 S-20993 4GV/X17/S 12 x 12 x 20" 10.20 9.80 8.80 ADD
 S-19911 4GV/X17/S 13 x 13 x 13" 7.90 7.20 6.70 ADD
 S-18014 4GV/X8.3/S 13 1/2 x 7 7/8 x 13 9/16" 6.60 6.30 5.90 ADD
 S-22742 4GV/X21/S 14 x 14 x 14" 9.70 9.00 8.40 ADD
 S-14956 4GV/X24.3/S 15 x 15 x 15" 11.40 10.70 10.10 ADD
 S-20405 4GV/X27.3/S 16 x 16 x 16" 13.20 12.40 11.70 ADD
  SOLD IN KITS OF 10
MODEL
NO.
UN
RATING
CARTON SIZE
L x W x H
TEST PRICE EACH ADD TO
CART
10 50 100+
 S-18980 4GV/X33.4/S 18 x 18 x 18" 275# DW $16.40 $15.50 $14.40 ADD
 S-22743 4GV/X36.4/S 19 x 19 x 19" 350# DW 17.40 16.10 15.50 ADD
 S-14957 4GV/X39.4/S 20 x 20 x 20" 20.50 19.50 18.20 ADD
 S-18015 4GV/X24.6/S 21 x 11 3/4 x 17 1/4" 275# DW 12.10 11.50 10.60 ADD
 S-16427 4GV/X19/S 24 x 15 x 11" 12.40 11.90 11.10 ADD

VERMICULITE GRADE 4

Meets ICAA and IATA hazardous materials requirements
MODEL
NO.
SIZE SHIPPING
WEIGHT
PRICE EACH (MIN. 2) ADD TO
CART
2 5 10+
S-3393 4 cu. ft. bag 16 lbs. $44 $43 $42 ADD
07/11/2020 10:30:08 AM; D CNWEB4 -0-0/0.0-1