Static Shielding Bags - Reclosable

Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static build-up.
  • 3 mil transparent metallic film.
  • 4-layer protection guards against charges inside and out.
  • Bulk packs available – Recommended for high volume users.
Uline

STATIC SHIELDING BAGS - RECLOSABLE

MEETS THE REQUIREMENTS OF
EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 5 10 20+
 S-5083 2 x 3" 1 $19 $18 $17 $15  ADD
 S-7651 2 x 6" 1 24 23 22 21  ADD
 S-5084 3 x 3" 1 21 18 17 16  ADD
 S-2506 3 x 5" 1 $18 per carton any quantity  ADD
 S-5085 4 x 4" 2 23 22 21 18  ADD
 S-7623 4 x 5" 2 25 24 23 22  ADD
 S-2261 4 x 6" 2 $23 per carton any quantity  ADD
 S-5304 4 x 7" 2 30 29 28 27  ADD
 S-5086 4 x 8" 2 33 32 30 29  ADD
 S-5087   4 x 24" 4 69 65 61 58  ADD
 S-6373 5 x 5" 2 29 28 27 25  ADD
 S-5306 5 x 7" 2 33 32 30 29  ADD
 S-3447 5 x 8" 2 34 33 32 30  ADD
 S-5088   5 x 10" 3 44 41 38 37  ADD
 S-7624 6 x 6" 2 36 33 32 30  ADD
 S-2262 6 x 8" 2 $33 per carton any quantity  ADD
 S-2507   6 x 10" 3 46 42 39 38  ADD
 S-5090   6 x 30" 6 103 98 90 88  ADD
 S-7652   7 x 10" 3 53 51 48 46  ADD
 S-5091   7 x 15" 4 60 56 52 50  ADD
 S-5092 8 x 8" 3 51 47 44 42  ADD
 S-2263   8 x 10" 3 $47 per carton any quantity  ADD
 S-2508   8 x 12" 4 60 56 52 50  ADD
 S-5307   8 x 16" 5 74 70 67 65  ADD
 S-3753   9 x 12" 4 72 69 66 64  ADD
 S-6374 10 x 10" 4 71 67 65 62  ADD
 S-2264 10 x 12" 4 74 70 67 65  ADD
 S-5309 10 x 13" 5 80 75 72 70  ADD
 S-2265 10 x 14" 5 81 77 74 71  ADD
 S-3754 10 x 24" 8 128 124 119 116  ADD
 S-5094 11 x 15" 6 89 84 81 79  ADD
 S-5095 12 x 12" 6 91 86 83 80  ADD
 S-5310 12 x 15" 7 102 97 89 85  ADD
 S-2509 12 x 16" 7 102 97 89 86  ADD
 S-2266 12 x 18" 8 116 110 103 100  ADD
 S-2267 14 x 18" 8 121 116 110 108  ADD
 S-2268 15 x 18" 9 135 130 124 121  ADD
 S-12667 15 x 20" 9 145 141 133 130  ADD
 S-7653 16 x 18" 9 144 140 132 128  ADD
 S-5096 16 x 24" 14 178 168 161 156  ADD
 S-3448 18 x 18" 11 151 145 140 135  ADD
 S-3755 18 x 24" 15 220 211 202 194  ADD
 S-12668 20 x 20" 14 222 213 204 197  ADD
 S-16083 20 x 24" 14 241 232 224 213  ADD
 S-16084 24 x 24" 16 264 254 244 234  ADD
 S-7654 24 x 30" 20 305 296 287 278  ADD

BULK PACKS – SAVE UP TO 53%

MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 1,000 ADD TO
CART
1 5+
S-5083B 2 x 3" 6 $88      $83       ADD
S-5084B 3 x 3" 7 97      91       ADD
S-2506B 3 x 5" 7 108      102       ADD
S-2261B 4 x 6" 9 126      119       ADD
S-5306B 5 x 7" 13 165      157       ADD
S-2262B 6 x 8" 16 188      178       ADD
S-2263B   8 x 10" 19 293      279       ADD
07/04/2020 04:31:33 PM; D CNWEB4 -0-0/0.0-1