Grip Step Rolling Ladders

CSA, OSHA AND ANSI COMPLIANT
Keep your footing when washing tanks or greasing machinery.
Works well in factories or warehouses with wet, oily or frosty conditions.
  • Serrated metal steps.
  • 60° incline.
  • 3 step model has four 3" spring-loaded swivel casters.
  • 4 to 7 step models have two 5" front swivel casters and two 6" rear rigid casters.
  • 8 to 16 step models have two 5" front swivel casters and two 8" rear rigid casters.
  • 400 lbs. capacity.
  • Drop ships unassembled from Toronto in five days.
    Grip Step Ladder
Uline

15" DEEP TOP STEPS

MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4372* 3 27" 69" 24" 28 x 31" 55 $479 $466  ADD
H-5231* 4 38" 78" 24" 34 x 37" 87 525 509  ADD
H-4373* 5 45" 87" 24" 34 x 43" 97 594 568  ADD
H-5232 6 54" 96" 24" 34 x 48" 111 641 612  ADD
H-4374 7 63" 105" 24" 34 x 53" 122 830 800  ADD
H-5233 8 72" 114" 28" 38 x 59" 142 1,108 1,063  ADD
H-4375 9 81" 123" 28" 38 x 65" 154 1,135 1,092  ADD
H-5234 10 90" 132" 28" 38 x 70" 166 1,253 1,208  ADD
H-4376 11 99" 141" 28" 38 x 75" 178 1,368 1,308  ADD
H-6072 12 108" 150" 28" 38 x 81" 200 1,398 1,340  ADD
H-7300 13 117" 159" 28" 38 x 86" 202 1,483 1,424  ADD
H-7301 14 126" 168" 28" 38 x 89" 214 1,602 1,536  ADD
H-7302 15 135" 177" 28" 38 x 94" 226 1,660 1,592  ADD
H-7303 16 144" 186" 28"   38 x 100" 238 1,717 1,647  ADD
* Ships Assembled.
07/14/2020 06:49:13 AM; D CNWEB3 -0-0/0.0-1