Heavy Duty Wood Crates

Heavy-duty protection for your most valuable international shipments.
  • 3/4" thick plywood.
  • Removable front panel for easy loading.
  • Quick, no-tool assembly. Steel clips secure panels.
  • Export certified. Block pallet included.
Uline

HEAVY DUTY WOOD CRATES

MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
S-18995 36 x 36 x 36" 34 1/4 x 34 1/4 x 30" 4,000 lbs. 20,000 lbs. 125 $568 $537 $513  ADD
S-20992 48 x 48 x 24" 46 1/4 x 46 1/4 x 18" 6,000 lbs. 18,000 lbs. 146 541 513 491  ADD
S-18249 48 x 48 x 48" 46 1/4 x 46 1/4 x 42" 6,000 lbs. 18,000 lbs. 220 650 618 593  ADD
S-20454 48 x 48 x 80" 46 1/4 x 46 1/4 x 74" 6,000 lbs. 12,000 lbs. 297 946 899 862  ADD
S-18250 96 x 48 x 48" 94 1/4 x 46 1/4 x 42" 7,000 lbs. 14,000 lbs. 395 1,006 956 918  ADD
S-23282 96 x 48 x 60" 94 1/4 x 48 1/4 x 54" 7,000 lbs. 12,000 lbs. 405 1,250 1,190 1,150  ADD
            SHIPS VIA MOTOR FREIGHT
07/05/2020 06:11:46 PM; D CNWEB4 -0-0/0.0-1