Garment Boxes

Easy to ship, store and handle boxes for the garment industry.
  • Clothes pack flat with or without hangers.
Uline

200 LB. TEST GARMENT BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-4761   19 x 12 x 3"      X-19 $1.72 $1.64 $1.55 $1.41 $1.33 25 / 500  ADD
  S-4301   20 x 20 x 4"      Garment 2.37 2.37 2.37 2.37 2.37 10 / 240  ADD
  S-15962      21 3/8 x 15 5/8 x 6 3/8" SS-4 2.73 2.57 2.39 2.28 2.09 25 / 250  ADD
  S-15963      21 3/8 x 15 5/8 x 9 1/2" SS-6 2.96 2.73 2.59 2.39 2.28 20 / 240  ADD
  S-15964      21 3/8 x 15 5/8 x 12 5/8" SS-8 3.33 3.07 2.93 2.71 2.52 20 / 140  ADD
  S-4547   24 x 16 x 4"      X-24 2.20 2.02 1.95 1.77 1.70 25 / 250  ADD
  S-14280   26 x 20 x 4"      MC4 3.55 3.34 3.14 2.91 2.65 20 / 240  ADD
  S-13327   26 x 20 x 6"      MC6 3.83 3.55 3.34 3.11 2.83 20 / 240  ADD
  S-18370   26 x 20 x 8"      MC8 4.04 3.75 3.53 3.29 3.06 15 / 150  ADD
  S-14281     26 x 20 x 10"      MC10 4.45 4.13 3.85 3.56 3.34 15 / 150  ADD
  S-14282     26 x 20 x 12"      MC12 4.49 4.16 3.90 3.60 3.38 15 / 150  ADD
  S-4507 *     26 x 20 x 12"      MC12 Multi-Depth 3.53 3.53 3.53 3.53 3.53 10 / 120  ADD
  S-18371     26 x 20 x 14"      MC14 4.65 4.31 3.98 3.70 3.47 15 / 150  ADD
  S-10658     26 x 20 x 16"      MC16 4.80 4.44 4.06 3.83 3.53 10 / 120  ADD
  S-14284   29 x 17 x 3"      G-3 3.17 3.00 2.79 2.59 2.43 25 / 300  ADD
  S-11384   29 x 17 x 5"      G-5 3.34 3.16 2.97 2.74 2.59 15 / 300  ADD
  S-13328   29 x 17 x 7"      G-7 3.65 3.47 3.20 3.01 2.79 20 / 240  ADD
  S-4807   29 x 17 x 9"      G-9 3.96 3.71 3.51 3.20 3.02 15 / 150  ADD
  S-14285    29 x 17 x 9"      G-9 Multi-Depth 4.34 4.15 3.85 3.57 3.35 15 / 150  ADD
  S-4808     29 x 17 x 12"      G-12 4.20 3.98 3.71 3.47 3.20 15 / 150  ADD
  S-4701     29 x 17 x 15"      G-15 4.56 4.24 3.98 3.67 3.40 15 / 150  ADD
  S-4767     29 x 17 x 20"      G-20 5.00 4.67 4.44 4.12 3.84 10 / 120  ADD
  S-18429   36 x 20 x 9"      TX-9 5.85 5.48 5.15 4.83 4.57 15 / 150  ADD
  S-12771     36 x 20 x 12"      TX-12 5.90 5.53 5.21 4.88 4.65 15 / 150  ADD
  S-4769     36 x 20 x 15"      TX-15 6.82 6.37 6.05 5.57 5.41 10 / 120  ADD
* S-4507 has variable depths – 12,10,8,6,4"       S-14285 has variable depths – 9,7,5,3"  SHIPS VIA MOTOR FREIGHT
07/03/2020 01:59:08 PM; D CNWEB3 -0-0/0.0-1