Octagon Bulk Bins

Giant 1,300 lb. test triple wall bin stores
and ships your heaviest products.
  • Recommended for shipping resins,
    powders and produce.
  • Ships complete with a 275 lb. test lid.
  • Insert the S-11097 poly liner for
    maximum protection.
Uline

1,300 LB. TEST TRIPLE WALL OCTAGON BULK BIN

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
BUNDLE/
BALE QTY.
PRICE EACH BUNDLE/
BALE QTY.
ADD TO
CART
5 25+
S-14247 46 x 38 x 24" 2,100 lbs. 24 lbs. 5 / 30 $79 $77 5 / 30  ADD
S-12707 46 x 38 x 36" 2,200 lbs. 30 lbs.   92   90  ADD
          SHIPS VIA MOTOR FREIGHT

ADDITIONAL OCTAGON BIN LIDS

SOLD IN BUNDLE QUANTITIES   
MODEL
NO.
DESCRIPTION PRICE EACH
(MINIMUM 5)
ADD TO
CART
S-12707T Additional Lid for S-14247 & S-12707 $12.00  ADD
SHIPS VIA MOTOR FREIGHT

OCTAGON BULK BIN POLY LINER

MODEL
NO.
SIZE
W x D x H
THICK-
NESS
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
S-11097 48 x 40 x 72" 3 mil 50 72 $227 $204 $185  ADD
              SHIPS VIA MOTOR FREIGHT
07/02/2020 12:05:14 AM; D CNWEB3 -0-0/0.0-1