Standard Wood Crates

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Wood Pallet is heat treated and stamped for export shipment.
Uline

STANDARD WOOD CRATES

MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H  
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 5 10+
  S-18246*   12 x 12 x 12"   11 1/3 x 11 1/3 x 11 1/2" 250 lbs. 12,000 lbs. 8 $63 $58 $54  ADD
  S-20434*   18 x 18 x 18"   17 1/3 x 17 1/3 x 17 1/2" 275 lbs. 12,000 lbs. 15 83 75 71  ADD
  S-9921*   24 x 20 x 20"  23 3/16 x 19 3/16 x 19 1/2" 300 lbs. 12,000 lbs. 20 88 81 76  ADD
  S-20435   24 x 20 x 25"   23 1/3 x 19 1/3 x 19 1/2" 300 lbs. 12,000 lbs. 29 117 104 98  ADD
  S-22572*   24 x 24 x 24"  23 3/16 x 23 3/16 x 23 3/16" 400 lbs. 10,000 lbs. 24 122 106 102  ADD
  S-13371   24 x 24 x 28 3/4"  23 3/16 x 23 3/16 x 23 3/16" 400 lbs. 10,000 lbs. 32 128 118 111  ADD
  S-18247   30 x 30 x 30"   29 1/3 x 29 1/3 x 24 1/2" 2,000 lbs. 10,000 lbs. 48 171 162 154  ADD
  S-16473*   32 x 24 x 24"   31 1/4 x 23 1/4 x 23 1/2" 500 lbs. 10,000 lbs. 30 141 131 121  ADD
  S-13372   36 x 22 x 22" 35 3/16 x 21 3/16 x 16 1/2" 750 lbs. 10,000 lbs. 33 137 127 118  ADD
  S-13373   36 x 36 x 36" 35 3/16 x 35 3/16 x 30 1/2" 2,000 lbs. 10,000 lbs. 63 231 212 199  ADD
S-20436   40 x 40 x 40"   39 1/3 x 39 1/3 x 34 1/2" 2,750 lbs. 10,000 lbs. 84 278 248 238  ADD
S-11302   41 x 28 3/4 x 25 1/2"  40 3/16 x 27 7/8 x 20" 2,000 lbs. 11,000 lbs. 54 184 169 159  ADD
S-18248*   48 x 30 x 30"   47 1/4 x 29 1/4 x 29 1/2" 2,250 lbs. 10,000 lbs. 51 186 173 162  ADD
S-16474   48 x 30 x 35"   47 1/4 x 29 1/4 x 29 1/2" 2,500 lbs. 12,000 lbs. 66 249 230 217  ADD
S-15188*   48 x 40 x 30" 47 3/16 x 39 3/16 x 29 1/2" 3,000 lbs. 10,000 lbs. 61 212 195 185  ADD
S-9922   48 x 40 x 42" 47 3/16 x 39 3/16 x 36 1/2" 3,000 lbs. 10,000 lbs. 89 275 251 238  ADD
S-12657   48 x 45 x 35" 47 3/16 x 44 3/16 x 29 1/2" 2,000 lbs. 12,000 lbs. 98 288 268 250  ADD
S-18994   48 x 48 x 28" 47 3/16 x 47 3/16 x 22 1/2" 3,000 lbs. 9,000 lbs. 87 270 249 233  ADD
S-11303   48 x 48 x 48" 47 3/16 x 47 3/16 x 42 1/2" 3,000 lbs. 9,000 lbs. 107 326 308 290  ADD
S-10719   58 x 42 x 46" 57 3/16 x 41 3/16 x 40 1/2" 3,100 lbs. 8,000 lbs. 130 330 310 293  ADD
S-15189   60 x 48 x 48" 59 3/16 x 47 3/16 x 42 1/2" 3,500 lbs. 7,000 lbs. 127 410 389 373  ADD
S-14459   60 x 60 x 48"   59 1/4 x 59 1/4 x 42 1/2" 3,500 lbs. 7,000 lbs. 152 449 428 409  ADD
S-16475   60 x 60 x 60"   59 1/4 x 59 1/4 x 54 1/2" 3,500 lbs. 7,000 lbs. 161 560 531 507  ADD
S-12658   67 x 30 x 30" 66 3/16 x 29 3/16 x 25" 1,550 lbs. 10,000 lbs. 94 282 264 246  ADD
S-21581   72 x 24 x 24"   71 1/4 x 23 1/4 x 17 1/2" 1,750 lbs. 10,000 lbs. 88 234 215 202  ADD
S-22570   72 x 36 x 36"   71 1/4 x 35 3/16 x 30 1/2" 1,750 lbs. 10,000 lbs. 126 358 325 310  ADD
S-14460   72 x 48 x 48"   71 1/4 x 47 1/4 x 42 1/2" 3,500 lbs. 7,000 lbs. 146 430 407 389  ADD
S-22571   84 x 24 x 24" 83 3/16 x 23 1/4 x 17 1/2" 3,500 lbs. 7,000 lbs. 101 288 269 250  ADD
S-15190   84 x 48 x 48" 83 3/16 x 47 1/4 x 42 1/2" 3,500 lbs. 7,000 lbs. 200 544 514 492  ADD
* WITHOUT PALLET         SHIPS VIA MOTOR FREIGHT
07/11/2020 03:19:38 AM; D CNWEB4 -0-0/0.0-1