White Corrugated Boxes

Labels and special instructions are not missed.
  • Improve the appearance of your shipments.
  • Larger quantity quotes available.
Uline

200 LB. TEST WHITE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
  S-4575           4 x 4 x 4" $.42 $.41 $.40 $.37 $.36   25 / 2500 3  ADD
  S-4948           5 x 5 x 5" .64 .61 .59 .54 .45   25 / 1800 5  ADD
  S-18171           6 x 6 x 4" .90 .74 .65 .64 .60   25 / 1800 6  ADD
  S-4428           6 x 6 x 6" .96 .83 .72 .69 .64   25 / 1800 7  ADD
  S-18946           7 x 7 x 7" 1.22 1.02 .92 .91 .84   25 / 900 10  ADD
  S-15028           8 x 6 x 4" .99 .90 .77 .72 .69   25 / 1800 7  ADD
  S-18947           8 x 8 x 6" 1.24 1.05 .96 .93 .90   25 / 750 11  ADD
  S-4429           8 x 8 x 8" 1.29 1.09 .99 .97 .91   25 / 900 12  ADD
  S-16454           9 x 9 x 9" 1.40 1.23 1.06 1.02 .99   25 / 600 16  ADD
  S-14261         10 x 8 x 6" 1.33 1.11 1.02 .99 .92   25 / 900 12  ADD
  S-4430         10 x 10 x 10" 1.50 1.38 1.16 1.09 1.04   25 / 500 19  ADD
  S-16455   11 1/4 x 8 3/4 x 4" 1.14 1.04 1.00 .97 .90   25 / 500 12  ADD
  S-4952   11 1/4 x 8 3/4 x 6" 1.24 1.11 1.06 1.02 .96   25 / 500 14  ADD
  S-18948   11 1/4 x 8 3/4 x 8" 1.38 1.23 1.14 1.09 1.02   25 / 500 16  ADD
  S-13292   11 1/4 x 8 3/4 x 12" 1.69 1.56 1.40 1.33 1.28   25 / 500 19  ADD
  S-20486         12 x 8 x 8" 1.31 1.18 1.09 1.04 .97   25 / 900 15  ADD
  S-14262         12 x 9 x 4" 1.34 1.22 1.11 1.06 .99   25 / 500 13  ADD
  S-15033         12 x 10 x 6" 1.56 1.40 1.20 1.11 1.06   25 / 500 17  ADD
  S-19777         12 x 10 x 8" 1.69 1.50 1.32 1.19 1.14   25 / 500 19  ADD
  S-19778         12 x 12 x 4" 1.56 1.42 1.20 1.13 1.06   25 / 500 18  ADD
  S-4932         12 x 12 x 6" 1.64 1.48 1.24 1.18 1.10   25 / 500 20  ADD
  S-13294         12 x 12 x 8" 1.83 1.65 1.42 1.37 1.29   25 / 500 23  ADD
  S-16456         12 x 12 x 10" 1.95 1.83 1.52 1.43 1.40   25 / 500 25  ADD
  S-4431         12 x 12 x 12" 1.42 1.42 1.42 1.42 1.42   25 / 500 27  ADD
  S-16457         14 x 10 x 10" 1.83 1.64 1.50 1.37 1.32   25 / 500 23  ADD
  S-4432         14 x 14 x 14" 2.94 2.65 2.42 2.18 2.10   25 / 250 38  ADD
  S-13303         15 x 12 x 10" 2.36 2.18 2.10 2.01 1.95   25 / 250 28  ADD
  S-20487         16 x 12 x 12" 2.42 2.24 2.15 2.09 2.02   25 / 300 31  ADD
  S-4933         16 x 16 x 16" 3.75 3.39 3.11 2.83 2.71   25 / 125 47  ADD
  S-12599         18 x 12 x 6" 2.39 2.14 2.01 1.91 1.72   25 / 250 25  ADD
  S-18949         18 x 12 x 8" 2.42 2.20 2.10 2.02 1.93   25 / 250 28  ADD
  S-4634         18 x 12 x 12" 2.43 2.29 2.18 2.14 2.09   25 / 250 33  ADD
  S-11262         18 x 18 x 18" 4.61 4.20 4.02 3.80 3.60   20 / 120 48  ADD
  S-4934         20 x 20 x 20" 5.43 5.04 4.80 4.47 4.11   10 / 120 29  ADD
  S-4764         24 x 12 x 12" 3.14 2.94 2.79 2.62 2.43   25 / 250 40  ADD
  S-11263         24 x 24 x 24" 7.16 6.76 6.50 6.17 5.81   10 / 120 42  ADD
   SHIPS VIA MOTOR FREIGHT
07/04/2020 03:44:21 PM; D CNWEB4 -0-0/0.0-1