Telescopic Boxes

Safely ship and protect your odd-sized products.
  • Adjustable 2-piece design fits product snugly to prevent damage from shifting.
  • Tall Telescopic Boxes - Recommended for rugs, golf clubs or lamps.
  • Flat Telescopic Boxes - Recommended for large framed art or mirrors.
Uline

TALL TELESCOPIC BOXES – 200 LB. TEST

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-4870       4 x 4 x 48 - 90" $4.02 $3.71 $3.51 $3.26 $3.11 25 / 625  ADD
  S-18236       4 x 4 x 72 - 132" 8.19 7.50 6.87 6.44 6.12 25 / 625  ADD
  S-4872       6 x 6 x 48 - 90" 6.12 5.73 5.36 5.09 4.88 25 / 375  ADD
  S-19780     6 x 6 x 48 - 90" 12.51 11.65 10.87 10.24 9.84 15 / 225  ADD
  S-4973       6 x 6 x 72 - 132" 11.94 10.94 10.01 9.37 8.88 15 / 480  ADD
  S-4921       8 x 8 x 48 - 90" 8.58 8.08 7.55 7.16 6.84 20 / 240  ADD
  S-20429     8 x 8 x 48 - 90" 17.41 16.31 15.16 14.30 13.57 15 / 225  ADD
  S-18952       8 x 8 x 72 - 132" 15.87 14.53 13.31 12.44 11.85 15 / 240  ADD
  S-12590     10 x 6 x 57 - 108" 10.74 10.36 9.73 9.13 8.38 15 / 360  ADD
  S-4919     10 x 10 x 48 - 90" 9.60 9.24 8.61 8.20 7.82 20 / 240  ADD
  S-19781     10 x 10 x 72 - 132" 19.90 18.24 16.68 15.53 14.81 15 / 240  ADD
  S-18237     12 x 4 x 48 - 90" 8.79 8.50 7.96 7.41 6.84 25 / 250  ADD
  S-4983     12 x 12 x 48 - 90" 12.39 11.70 11.08 10.30 9.54 15 / 240  ADD
  S-18238     12 x 12 x 72 - 132" 23.86 21.85 19.97 18.62 17.72 15 / 240  ADD
  S-12595     14 x 14 x 40 - 74" 10.25 9.75 9.23 8.60 8.20 15 / 120  ADD
  S-11249     16 x 16 x 40 - 74" 11.19 10.51 9.97 9.24 8.59 10 / 120  ADD
  S-20428     18 x 18 x 40 - 74" 12.99 12.20 11.55 10.74 9.97 10 / 150  ADD
  S-11250     20 x 20 x 40 - 74" 14.78 13.90 13.13 12.21 11.33 10 / 120  ADD
  S-22172     22 x 22 x 40 - 74" 17.15 16.29 15.51 14.69 13.95 10 / 120  ADD
  S-14278     24 x 24 x 40 - 74" 18.96 18.02 17.15 16.24 15.42 10 / 120  ADD
  S-23297     30 x 30 x 40 - 74" 24.90 23.67 22.53 21.34 20.25 10 / 120  ADD
  S-15109     36 x 36 x 40 - 76" 33.00 31.00 28.00 27.00 26.00 5 / 125  ADD
  S-4479     48 x 40 x 36 - 68" 40.00 38.00 37.00 36.00 35.00 5 / 125  ADD

FLAT TELESCOPIC BOXES – 200 LB. TEST

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-14259   24 x 8 x 57 - 108" $40.12 $38.37 $36.44 $34.27 $31.97 5 / 75  ADD
  S-12612     30 x 6 x 24 - 44" 11.16 10.70 10.25 9.75 9.20 10 / 120  ADD
  S-4778     37 x 4 x 30 - 60" 15.71 14.92 14.21 13.57 13.09 10 / 120  ADD
  S-11251 *   48 x 6 x 38 - 72" 20.19 19.00 17.98 16.69 15.48 10 / 120  ADD
SHIPS VIA MOTOR FREIGHT          * 275 LB. TEST       275 LB. TEST DW
07/08/2020 06:17:14 AM; D CNWEB4 -0-0/0.0-1