1,100 Lb. Triple Wall Boxes

HEAVY DUTY

Ship heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Triple Wall Gaylord - Ships complete with 275 lb. test lid.
  • Triple Wall RSC - Super strong one-piece box. No separate lid.
  • Popular 48 x 40" size available in 24, 36 and 48" heights.
Uline

TRIPLE WALL GAYLORD BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
TEST PRICE EACH SHPG.
WEIGHT
BUNDLE/
BALE QTY.
ADD TO
CART
5 25+
 S-11300 36 x 36 x 36" 1,200 lbs. 1,100# TW $59 $58 25 lbs. 5/30  ADD
 S-4967 40 x 30 x 30" 1,200 lbs. 54 51 21 lbs.  ADD
 S-18973 40 x 40 x 40" 1,300 lbs. 81 78 31 lbs.  ADD
 S-18974 48 x 24 x 28" 1,200 lbs. 51 50 20 lbs.  ADD
 S-20427 48 x 40 x 24" 1,500 lbs. 65 64 25 lbs.  ADD
 S-4931 48 x 40 x 36" 1,500 lbs. 64 64 30 lbs.  ADD
 S-17996 48 x 40 x 48" 1,500 lbs. 92 91 37 lbs.  ADD
 S-16337 48 x 48 x 36" 1,400 lbs. 102 101 37 lbs.  ADD
 S-14246 48 x 48 x 48" 1,400 lbs. 120 118 41 lbs.  ADD
  SHIPS VIA MOTOR FREIGHT

TRIPLE WALL REGULAR SLOTTED CONTAINERS (RSC)

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
TEST PRICE EACH SHPG.
WEIGHT
BUNDLE/
BALE QTY.
ADD TO
CART
5 25+
 S-13331 24 x 24 x 24" 1,050 lbs. 1,100# TW $37 $36 14 lbs. 5/30  ADD
 S-11301 30 x 30 x 30" 1,100 lbs. 55 54 21 lbs.  ADD
 S-16338 48 x 40 x 36" 1,500 lbs. 97 93 40 lbs.  ADD
  SHIPS VIA MOTOR FREIGHT

ADDITIONAL GAYLORD LIDS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION TEST PRICE EACH
(MINIMUM 5)
SHPG.
WEIGHT
ADD TO
CART
S-11300T    Additional Lid for S-11300 275# $9.00    3 lbs.  ADD
S-4967T    Additional Lid for S-4967 6.00    3 lbs.  ADD
S-18973T    Additional Lid for S-18973 10.00    4 lbs.  ADD
S-18974T    Additional Lid for S-18974 9.00    3 lbs.  ADD
S-4931T    Additional Lid for S-4931, S-17996 & S-20427 12.00    4 lbs.  ADD
S-14246T    Additional Lid for S-16337 & S-14246 13.00    5 lbs.  ADD
  SHIPS VIA MOTOR FREIGHT

GAYLORD BOTTOMS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
TEST PRICE EACH SHPG.
WEIGHT
BUNDLE/
BALE QTY.
ADD TO
CART
5 25+
S-4931B 48 x 40 x 36" 1,500 lbs. 1,100# TW $61 $61 26 lbs. 5/30  ADD
  SHIPS VIA MOTOR FREIGHT
07/03/2020 03:49:48 PM; D CNWEB3 -0-0/0.0-1