Weather-Resistant Boxes

Military tough. Boxes remain sturdy in high humidity and wet conditions.
  • Heavy-duty W5c and V3c corrugated meets military specifications.
  • Maximum protection for replacement parts and tactical equipment.
  • Made with water-resistant adhesive (WRA).
  • Meets ASTM D5118.

    Weather Resistant Boxes
Uline

WEATHER-RESISTANT BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOARD
GRADE
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25 100 250+
S-18976 8 x 8 x 8" W5c
250# SW
$2.81 $2.43 $2.13 25 / 750 16 lbs.  ADD
S-18977 10 x 10 x 10" 4.10 3.54 3.06 25 / 500 24 lbs.  ADD
S-18978 12 x 12 x 12" V3c
350# SW
7.69 6.64 5.74 20 / 200 37 lbs.  ADD
S-18979 18 x 18 x 18" 15.40 13.39 11.56 10 / 100 41 lbs.  ADD
05/16/2021 02:07:02 PM; D CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000