Large Side Loaders

SLIDE YOUR PRODUCT IN EASILY

Full-overlap flaps provide extra stacking strength and edge protection.
  • Recommended for artwork, mirrors and other flat or narrow products.
    Measurement Guide
    Measurement Guide
Uline

200 LB. TEST SIDE LOADER WITH FULL-OVERLAP FLAPS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-17997          8 x 4 x 46" $3.60 $3.29 $3.15 $3.03 $2.92 15 / 360  ADD
  S-12650          8 x 4 x 52" 3.39 3.39 3.39 3.39 3.39 15 / 480  ADD
  S-17999        13 x 3 x 30" 3.17 2.82 2.73 2.65 2.51 25 / 375  ADD
  S-17998        14 x 4 x 42" 4.85 4.47 4.25 3.99 3.76 15 / 240  ADD
  S-19782        14 x 4 x 52" 5.80 5.33 5.09 4.77 4.50 15 / 240  ADD
  S-14223 *      14 x 4 x 68" 11.65 10.94 10.20 9.23 8.88 10 / 240  ADD
  S-14224 *      18 x 6 x 45" 11.28 10.61 9.86 8.92 8.61 5 / 120  ADD
  S-18000 *      18 x 7 x 52" 12.86 12.08 11.28 10.23 9.80 5 / 120  ADD
  S-4922 *      20 x 8 x 50" 10.51 10.51 10.51 10.51 10.51 5 / 120  ADD
  S-14225 *      20 x 8 x 60" 16.67 15.28 14.19 13.10 12.49 5 / 120  ADD
  S-4552        24 x 5 x 18" 2.02 2.02 2.02 2.02 2.02 25 / 250  ADD
  S-4998        24 x 5 x 24" 3.36 3.10 2.87 2.68 2.55 10 / 140  ADD
  S-18319 *      24 x 6 x 18" 5.74 5.20 4.68 4.30 4.02 10 / 140  ADD
  S-12653        26 x 6 x 20" 3.76 3.50 3.22 3.05 2.82 10 / 140  ADD
  S-4805        28 x 4 x 24" 3.80 3.58 3.29 3.07 2.87 10 / 120  ADD
  S-4768        28 x 1/2 x 38" 5.32 4.98 4.62 4.26 4.08 20 / 120  ADD
  S-10659        28 x 6 x 52" 8.57 8.34 8.12 8.00 7.81 5 / 125  ADD
  S-4553        30 x 5 x 24" 2.94 2.94 2.94 2.94 2.94 10 / 120  ADD
  S-18320 *      30 x 6 x 24" 8.21 7.41 6.69 6.12 5.74 10 / 140  ADD
  S-10660 *      30 x 6 x 30" 9.54 8.64 7.78 7.13 6.69 10 / 120  ADD
  S-18321 *      30 x 6 x 40" 11.82 10.68 9.63 8.85 8.25 10 / 140  ADD
  S-4947        36 x 5 x 24" 4.37 4.19 3.91 3.62 3.40 10 / 140  ADD
  S-4554        36 x 5 x 30" 4.37 4.37 4.37 4.37 4.37 20 / 120  ADD
  S-4680 *      36 x 1/2 x 48" 13.50 12.49 11.07 10.03 9.09 10 / 140  ADD
  S-10663 *      36 x 6 x 36" 13.17 11.92 10.85 9.90 9.04 10 / 120  ADD
  S-4679 *      36 x 6 x 42" 8.57 8.57 8.57 8.57 8.57 10 / 140  ADD
  S-11212 *      36 x 8 x 30" 11.45 10.45 9.43 8.47 7.83 10 / 140  ADD
  S-4929 *      40 x 5 x 45" 16.50 14.90 13.56 12.36 11.28 10 / 140  ADD
  S-11213      40 x 8 x 50" 22.80 20.60 18.76 17.75 16.20 5 / 90  ADD
  S-11214 *      44 x 6 x 35" 13.59 12.25 10.85 9.72 8.88 10 / 140  ADD
  S-12773 *      48 x 8 x 24" 14.08 12.72 11.59 10.51 9.56 10 / 140  ADD
  S-4878 *      54 x 8 x 28" 17.28 15.61 14.22 12.90 11.72 5 / 125  ADD
  S-15111 *      56 x 10 x 32" 21.40 19.29 17.62 15.94 14.55 5 / 125  ADD
 * 275 LB. TEST
275 LB. TEST DOUBLE WALL (DW)
  SHIPS VIA MOTOR FREIGHT
10/31/2020 03:08:40 PM; D CNWEB3 -0-0/0.0-1