Super Shippers

Combine smaller boxes into one Super Shipper and save on UPS costs.
  • Six different sizes in every box - Save money and inventory space.
  • Sides are creased at intervals - Simply cut to your desired size.
  • Extra strong 275 lb. test is 38% stronger than 200 lb. test.
  • Meets ASTM D5118.
Uline

275 LB. TEST SUPER SHIPPERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10 100 250 500 1,000+
  S-18983  20 x 20 x 20" 20,18,16,
14,12,10"
$6.22   $5.88   $5.50   $5.17   $4.76   10 / 120 42 lbs.  ADD
S-4000  26 x 20 x 20" 7.19 6.52 6.32 5.67 5.17 10 / 120 46 lbs.  ADD
S-4001  30 x 20 x 20" 7.65 7.23 6.90 6.50 5.73 10 / 120 50 lbs.  ADD
S-4776  24 x 24 x 24" 24,22,20,
18,16,14"
8.99 8.37 7.72 7.36 7.08 10 / 120 60 lbs.  ADD
S-4509  30 x 24 x 24" 10.30 9.51 9.13 8.49 7.72 10 / 120 65 lbs.  ADD
S-4453  32 x 24 x 24" 7.87 7.87 7.87 7.87 7.87 10 / 120 65 lbs.  ADD
  SHIPS VIA MOTOR FREIGHT
07/15/2020 01:16:44 PM; D CNWEB4 -0-0/0.0-1