Multi-Depth Boxes

MULTIPLE SIZES IN 1 BOX – CUT DOWN TO THE SIZE YOU NEED
  • Minimize UPS and FedEx dimensional weight pricing by eliminating empty box space.
  • Sides are creased at intervals - Just cut to the creased height needed, fold down and you have a custom size carton.
  • Models S-4420 and S-279 are perfect for mailing reams of paper.
Uline

200 LB. TEST MULTI-DEPTH BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-4706   8 x 8 x 8"  8,7,6,5,4" $1.22 $1.04 $.97 $.96 $.90 25 / 900  ADD
  S-507   8 7/8 x 8 1/2 x 12"  12,10,8" 1.56 1.43 1.38 1.34 1.24 25 / 500  ADD
  S-17994  10 x 8 x 8"  8,6,4" 1.33 1.11 1.04 1.01 .96 25 / 500  ADD
  S-535  10 x 10 x 10"  10,8,6" 1.51 1.42 1.34 1.29 1.22 25 / 500  ADD
  S-4520  10 x 10 x 12"  12,10,8,6" 1.87 1.77 1.60 1.55 1.43 25 / 500  ADD
  S-4420  11 1/4 x 8 3/4 x 6"  6,4,2" .81 .81 .81 .81 .81 25 / 500  ADD
 * S-21599  11 1/4 x 8 3/4 x 6"  6,4,2" .67 .67 .67 .67 .67 25 / 900  ADD
  S-279  11 1/4 x 8 3/4 x 12"  12,10,8" 1.04 1.04 1.04 1.04 1.04 25 / 500  ADD
  S-4709  12 x 6 x 6"  6,4,2" 1.23 1.02 .97 .93 .91 25 / 900  ADD
  S-4421  12 x 9 x 6"  6,4,2" 1.04 1.04 1.04 1.04 1.04 25 / 500  ADD
  S-350  12 x 9 7/8 x 4"  4,3,2,1" 1.38 1.24 1.10 1.04 1.01 25 / 500  ADD
  S-15034  12 x 10 x 8"  8,6,4" 1.48 1.37 1.20 1.06 1.04 25 / 500  ADD
  S-4341  12 x 12 x 6"  6,4,2" 1.51 1.40 1.22 1.09 1.05 25 / 500  ADD
  S-536  12 x 12 x 12"  12,10,8,6" 1.50 1.50 1.50 1.50 1.50 25 / 500  ADD
  S-4490  12 x 12 x 18"  18,16,14,12,10" 2.19 2.01 1.86 1.74 1.60 25 / 250  ADD
  S-558  12 1/4 x 9 1/4 x 12"  12,10,8,6" 1.77 1.64 1.45 1.36 1.33 25 / 500  ADD
  S-4754  12 1/2 x 12 1/2 x 6"  6,4,2" 1.80 1.68 1.48 1.40 1.37 25 / 500  ADD
  S-4562  12 1/2 x 12 1/2 x 12"  12,10,8,6" 2.09 1.87 1.70 1.65 1.51 25 / 250  ADD
  S-4444  13 x 13 x 13"  13,11,9,7" 2.32 1.95 1.77 1.72 1.68 25 / 500  ADD
  S-4895  13 1/4 x 10 1/4 x 12"  12,10,8,6" 1.95 1.73 1.60 1.55 1.43 25 / 300  ADD
  S-4422  14 x 8 x 6"  6,4,2" 1.34 1.18 1.02 .97 .96 25 / 500  ADD
  S-537  14 x 10 x 10"  10,8,6,4" 1.80 1.68 1.50 1.43 1.40 25 / 250  ADD
  S-4423  14 x 12 x 6"  6,4,2" 1.09 1.09 1.09 1.09 1.09 25 / 250  ADD
  S-4424  14 x 12 x 12"  12,10,8,6" 2.34 2.12 1.92 1.77 1.68 25 / 250  ADD
  S-4531  14 x 14 x 6"  6,5,4,3" 2.02 1.80 1.65 1.48 1.41 25 / 250  ADD
  S-538  14 x 14 x 14"  14,12,10,8" 2.68 2.43 2.24 2.12 2.01 25 / 250  ADD
  S-11252  14 1/2 x 8 3/4 x 6"  6,4,2" 1.43 1.34 1.10 1.05 1.04 25 / 500  ADD
  S-521  14 1/2 x 8 3/4 x 12"  12,10,8,6" 1.84 1.69 1.55 1.48 1.42 25 / 500  ADD
  S-351  15 x 11 1/8 x 6"  6,5,4,3,2,1" 1.56 1.41 1.33 1.24 1.18 25 / 500  ADD
  S-523  15 x 12 x 12"  12,10,8,6" 2.09 1.84 1.70 1.68 1.56 25 / 250  ADD
  S-4369  15 x 15 x 15"  15,13,11,9,7" 3.11 2.80 2.62 2.39 2.24 25 / 250  ADD
  S-4425  16 x 12 x 6"  6,4,2" 2.06 1.84 1.69 1.55 1.41 25 / 250  ADD
  S-539  16 x 12 x 12"  12,10,8,6" 2.42 2.16 1.96 1.87 1.80 25 / 250  ADD
  S-4495  16 x 16 x 6"  6,4,2" 2.16 2.01 1.87 1.73 1.60 25 / 250  ADD
  S-4370  16 x 16 x 16"  16,14,12,10,8" 3.64 3.20 2.97 2.71 2.51 25 / 125  ADD
  S-4446  17 x 17 x 17"  17,15,13,11" 3.70 3.35 3.12 2.89 2.68 25 / 150  ADD
  S-4426  17 1/4 x 11 1/2 x 6"  6,4,2" 2.02 1.80 1.68 1.50 1.38 25 / 250  ADD
  S-4476  17 1/4 x 11 1/2 x 12"  12,10,8,6" 1.60 1.60 1.60 1.60 1.60 25 / 250  ADD
 * S-21609  17 1/4 x 11 1/2 x 12"  12,10,8,6" 1.34 1.34 1.34 1.34 1.34 25 / 300  ADD
  S-4427  18 x 12 x 6"  6,4,2" 2.18 1.96 1.80 1.68 1.55 25 / 250  ADD
  S-540  18 x 12 x 12"  12,10,8,6" 2.30 2.15 2.06 2.01 1.95 25 / 250  ADD
  S-559  18 x 14 1/2 x 12"  12,10,8,6" 2.74 2.59 2.39 2.24 2.12 25 / 250  ADD
  S-4793  18 x 18 x 6"  6,4,2" 2.94 2.71 2.57 2.43 2.28 20 / 240  ADD
  S-4636  18 x 18 x 12"  12,10,8,6" 3.52 3.29 3.11 2.97 2.74 20 / 120  ADD
  S-4371  18 x 18 x 18"  18,16,14,12,10" 2.98 2.98 2.98 2.98 2.98 20 / 120  ADD
  S-22596  19 x 13 x 12"  12,10,8,6" 2.74 2.60 2.42 2.24 2.12 25 / 300  ADD
  S-12602  20 x 12 x 12"  12,10,8,6" 2.68 2.50 2.36 2.15 2.04 20 / 240  ADD
  S-4641  20 x 14 x 14"  14,12,10,8" 3.55 3.30 3.12 2.98 2.78 15 / 240  ADD
  S-4861  20 x 16 x 14"  14,12,10,8" 2.80 2.80 2.80 2.80 2.80 20 / 240  ADD
  S-4543  20 x 20 x 12"  12,10,8,6" 4.30 4.02 3.83 3.67 3.29 15 / 120  ADD
  S-4372  20 x 20 x 20"  20,10,8,6" 5.24 4.83 4.49 4.19 3.84 10 / 120  ADD
  S-11247  20 x 20 x 20"  20,18,16,14,12" 5.24 4.83 4.49 4.19 3.84 10 / 120  ADD
  S-4447  22 x 22 x 22"  22,20,18,16" 6.21 5.73 5.47 5.08 4.80 10 / 120  ADD
  S-4473  24 x 12 x 6"  6,4,2" 2.32 2.15 2.02 1.87 1.72 20 / 240  ADD
  S-367  24 x 12 x 12"  12,10,8,6" 2.79 2.65 2.47 2.39 2.30 25 / 250  ADD
  S-12610  24 x 13 x 31"  31, 26" 4.95 4.65 4.35 4.06 3.84 10 / 150  ADD
  S-4765  24 x 16 x 12"  12,10,8,6" 2.83 2.83 2.83 2.83 2.83 15 / 150  ADD
  S-4802  24 x 18 x 12"  12,10,8,6" 4.19 3.90 3.67 3.47 3.16 10 / 120  ADD
  S-12651  24 x 18 x 18"  18,16,14,12,10" 5.82 5.20 4.90 4.35 4.04 15 / 120  ADD
  S-4449  24 x 24 x 12"  12,10,8,6" 5.07 4.65 4.36 4.11 3.80 10 / 120  ADD
  S-4115  24 x 24 x 24"  24,22,20,18,16" 6.94 6.40 6.17 5.56 5.36 15 / 120  ADD
  S-4573  26 x 18 x 16"  16,14,12,10" 5.40 4.95 4.65 4.31 3.99 10 / 120  ADD
  S-4507  26 x 20 x 12"  12,10,8,6,4" 3.53 3.53 3.53 3.53 3.53 10 / 120  ADD
  S-4451  26 x 26 x 26"  26,24,22,20" 8.76 7.96 7.72 6.92 6.66 10 / 120  ADD
  S-4806  28 x 20 x 24"  24,22,20,18,16,14" 7.49 7.13 6.78 6.44 6.02 10 / 120  ADD
  S-14285  29 x 17 x 9"  9,7,5,3" 4.34 4.15 3.85 3.57 3.35 15 / 150  ADD
  S-18982  30 x 17 x 16"  16,14,12,10" 5.09 4.70 4.36 4.10 3.87 15 / 150  ADD
  S-11248  30 x 24 x 12"  12,10,8,6,4" 6.11 5.53 5.09 4.81 4.48 15 / 120  ADD
  S-4373  36 x 36 x 36"  36,24,22,20" 12.95 12.77 12.60 11.75 11.28 5 / 120  ADD
* 32 ECT     SHIPS VIA MOTOR FREIGHT
07/11/2020 03:27:54 AM; D CNWEB4 -0-0/0.0-1