Safety Angle Rolling Ladders

CSA, OSHA AND ANSI COMPLIANT
Easily walk down steps facing forward – Safety assured. 50° incline.
  • 3 step model has four 3" spring loaded swivel casters.
  • 4 to 7 step models have two 5" front swivel casters and two 6" rear rigid casters.
  • 8 to 12 step models have two 5" front swivel casters and two 8" rear rigid casters.
  • Perforated metal steps.
  • Drop ships unassembled from Toronto in 5 days.
Uline

19" DEEP TOP STEP SAFETY ANGLE ROLLING LADDERS

MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
STEP
WIDTH
BASE
WIDTH x DEPTH
CAPACITY WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5211* 3 30" 72" 24" 28 x 41" 400 lb. 65 $549 $529  ADD
 H-3835* 4 40" 82" 24" 34 x 53" 105 590 570  ADD
 H-3144* 5 50" 92" 24" 34 x 59" 120 675 651  ADD
 H-3145 6 60" 102" 24" 34 x 69" 135 801 766  ADD
 H-3146 7 70" 112" 24" 34 x 76" 145 876 840  ADD
 H-3147 8 80" 122" 28" 38 x 86" 175 1,173 1,125  ADD
 H-3148 9 90" 132" 28" 38 x 94" 205 1,264 1,216  ADD
 H-3149 10 100" 142" 28" 38 x 102" 230 1,331 1,271  ADD
 H-3150 11 110" 152" 28" 38 x 109" 250 1,483 1,423  ADD
 H-5212 12 120" 162" 28" 38 x 119" 270 1,595 1,531  ADD
            * SHIPS ASSEMBLED
07/11/2020 02:11:59 AM; D CNWEB3 -0-0/0.0-1