Cube Boxes

200 LB. TEST

Choose these popular sizes for shipping round, cubic or odd-shaped items.
  • Order by 6 pm for same day shipping.
  • Ships flat for freight and storage savings.
  • Quantity quotes available.
Uline

CUBE BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1000+
  S-13287    3 x 3 x 3" $.37 $.36 $.34 $.32 $.29 25 / 3000 2  ADD
  S-4040    4 x 4 x 4" .32 .32 .32 .32 .32 25 / 2500 3  ADD
  S-4050    5 x 5 x 5" .41 .41 .41 .41 .41 25 / 1800 5  ADD
  S-4062    6 x 6 x 6" .46 .46 .46 .46 .46 25 / 1800 7  ADD
  S-4315    7 x 7 x 7" .62 .62 .62 .62 .62 25 / 900 10  ADD
  S-4084    8 x 8 x 8" .67 .67 .67 .67 .67 25 / 900 12  ADD
  S-4094    9 x 9 x 9" .84 .84 .84 .84 .84 25 / 600 16  ADD
  S-4105    10 x 10 x 10" .86 .86 .86 .86 .86 25 / 500 19  ADD
  S-4316    11 x 11 x 11" 1.61 1.44 1.38 1.20 1.14 25 / 500 22  ADD
  S-4125    12 x 12 x 12" 1.12 1.12 1.12 1.12 1.12 25 / 500 27  ADD
  S-4317    13 x 13 x 13" 1.53 1.53 1.53 1.53 1.53 25 / 500 31  ADD
  S-4142    14 x 14 x 14" 1.75 1.75 1.75 1.75 1.75 25 / 250 38  ADD
  S-4318    15 x 15 x 15" 2.02 2.02 2.02 2.02 2.02 25 / 250 41  ADD
  S-4166    16 x 16 x 16" 2.21 2.21 2.21 2.21 2.21 25 / 125 47  ADD
  S-4172    17 x 17 x 17" 3.71 3.29 3.02 2.74 2.59 25 / 150 53  ADD
  S-4185    18 x 18 x 18" 2.76 2.76 2.76 2.76 2.76 20 / 120 48  ADD
  S-4860    19 x 19 x 19" 4.24 3.87 3.76 3.43 3.21 10 / 120 27  ADD
  S-4201    20 x 20 x 20" 3.58 3.58 3.58 3.58 3.58 10 / 120 29  ADD
S-14288    21 x 21 x 21" 5.37 4.98 4.63 4.32 3.96 15 / 150 46  ADD
S-4319    22 x 22 x 22" 4.25 4.25 4.25 4.25 4.25 10 / 120 34  ADD
S-20542    23 x 23 x 23" 6.36 5.91 5.57 5.16 4.81 10 / 150 38  ADD
S-4247    24 x 24 x 24" 5.24 5.24 5.24 5.24 5.24 10 / 120 42  ADD
S-4699    25 x 25 x 25" 6.66 6.46 6.36 6.08 5.62 10 / 120 45  ADD
S-4190    26 x 26 x 26" 7.78 7.43 7.05 6.65 6.22 10 / 120 49  ADD
S-4742    27 x 27 x 27" 8.54 8.10 7.62 7.31 6.83 5 / 120 25  ADD
S-4433    28 x 28 x 28" 9.37 8.64 8.11 7.93 7.50 5 / 120 28  ADD
S-4366    30 x 30 x 30" 10.78 9.94 9.33 9.11 8.61 5 / 120 33  ADD
S-4434    32 x 32 x 32" 11.91 11.31 10.89 10.32 9.98 5 / 120 37  ADD
S-4435    34 x 34 x 34" 12.92 12.25 11.78 11.44 11.13 5 / 120 42  ADD
S-4193    36 x 36 x 36" 11.39 11.39 11.39 11.39 11.39 5 / 120 46  ADD
SHIPS VIA MOTOR FREIGHT
09/30/2020 02:44:00 AM; D CNWEB3 -0-0/0.0-1