Fiberglass Platform Ladders

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • Comfortable 14 x 18" work platform with 24" high safety rail.
  • 300 lb. load capacity.
Uline

FIBERGLASS PLATFORM LADDERS

CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT PLATFORM
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7882 4' 2' 22 x 30" 15 $270 $260  ADD
H-4139 6' 4' 25 x 42" 25 322 310  ADD
H-4140 8' 6' 27 x 55" 33 381 369  ADD
H-4141 10' 8' 30 x 67" 41 444 433  ADD
H-4142 12' 10' 33 x 79" 56 514 503  ADD
          SHIPS VIA MOTOR FREIGHT
07/13/2020 03:51:30 AM; D CNWEB4 -0-0/0.0-1