Burlap Bags with Drawstrings

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
Uline

BURLAP BAGS WITH DRAWSTRINGS

MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-19803 2 x 3"    1 3/4 x 2 1/2" 10 oz. 100 2 $21 $18 $16  ADD
S-19804 3 x 5"    2 3/4 x 4" 4 25 22 20  ADD
S-13897 4 x 6"    3 3/4 x 5" 6 34 33 30  ADD
S-13898 6 x 10"    5 3/4 x 9" 8 47 43 41  ADD
S-15525 8 x 12"    7 3/4 x 11" 12 56 54 50  ADD
S-15526 10 x 14"    9 3/4 x 13" 16 63 59 55  ADD
S-16505 12 x 20"  11 3/4 x 19" 27 88 83 77  ADD
S-17707 14 x 26"  13 3/4 x 25" 31 124 117 109  ADD
S-17708 18 x 24"  17 3/4 x 23" 36 144 135 126  ADD
07/07/2020 10:11:55 AM; D CNWEB3 -0-0/0.0-1