Black UV Cable Ties

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won’t stretch or slide.
  • Temperature range -40° to 180°F.
  • Larger quantity quotes available.
    Free Offer
    FREE CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
Uline

BLACK UV CABLE TIES

MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK ADD TO
CART
1 5 10  20+
 S-5826 4" .10" 18 lbs. 1,000 $24 $23 $22 $20  ADD
 S-5827 1/2" 1,000 27 25 24 23  ADD
 S-14034 6" 1,000 29 28 27 25  ADD
 S-14035 7" 1,000 32 30 29 28  ADD
 S-12394 8" 1,000 34 33 32 30  ADD
 S-5828 1/2" .14" 40 lbs. 1,000 32 30 29 28  ADD
 S-5829 6" 1,000 34 33 32 30  ADD
 S-5830 7" 1,000 39 38 37 36  ADD
 S-5831 8" 1,000 $39 per pack any quantity  ADD
 S-14036 9" 500 30 29 28 27  ADD
 S-12395 10" 500 32 30 29 28  ADD
 S-12396 11" 500 36 34 33 32  ADD
 S-22719 12" 500 37 35 34 33  ADD
 S-14037 13" 500 39 38 37 36  ADD
 S-12398 15" 500 46 44 43 42  ADD
 S-14932 7" .19" 50 lbs. 1,000 56 53 51 48  ADD
 S-11131 8" 1,000 65 62 60 57  ADD
 S-14038 10" 1,000 71 69 66 62  ADD
 S-5832 11" 1,000 81 77 74 70  ADD
 S-12399 12" 1,000 100 95 90 85  ADD
 S-5833 14" 1,000 121 114 108 102  ADD
 S-5834 16" 500 71 69 66 64  ADD
 S-12400 18" 500 72 70 67 65  ADD
 S-12401 21" 500 86 83 79 75  ADD
 S-14933 8" .25" 80 lbs. 100 19 18 17 15  ADD
 S-14934 14" 100 23 22 20 19  ADD
 S-14935 24" 100 39 38 37 36  ADD
 S-14936 8" .30" 120 lbs. 100 22 20 19 18  ADD
 S-14039 11" 100 23 22 20 19  ADD
 S-5835 14" 100 24 23 22 20  ADD
 S-22720 18" 100 34 31 29 26  ADD
 S-14040 21" 100 50 47 44 42  ADD
 S-12397 24" 100 58 56 53 51  ADD

JUMBO BLACK UV CABLE TIES

EXTRA HEAVY DUTY
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK ADD TO
CART
1 5 10 20+
 S-7743 18" .35" 175 lbs. 100 $47 $44 $42 $41  ADD
 S-12406 21" 100 75 69 62 58  ADD
 S-11132 24" 100 89 81 71 65  ADD
 S-13429 30" 100 97 89 80 71  ADD
 S-7744 36" 100 105 98 89 81  ADD
 S-11133 40" 100 113 105 97 89  ADD
 S-12409 48" 50 89 81 71 66  ADD
 S-12407 18" .50" 250 lbs. 100 69 64 58 53  ADD
 S-12408 36" 100 113 105 95 90  ADD
07/08/2020 08:44:31 AM; D CNWEB3 -0-0/0.0-1