Uline Masking Tape

    General Purpose Masking Tape - Use for packaging and everyday needs.

    Industrial Masking Tape - Resistant to water and oil. Designed for splicing and holding applications.
    Heavy Duty Masking Tape - Contractor's grade for painting and construction industries.

    High Temperature Masking Tape - Residue free. Automotive painting protection up to 300°F (S-11698). Metal Fabrication up to 350°F (S-11699).
Free Offer
FREE SUPERMASK DISPENSER WITH
ORDER OF 2 OR MORE CASES
OF 1" ULINE MASKING TAPE.
Supermask Dispenser
Easy one-handed operation.
Uline

GENERAL PURPOSE MASKING TAPE – 18 lb. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-14726 1/2" x 60 yds.    4.8 72 13 $1.35 $1.30 $1.25 $1.20 ADD
 S-11735 3/4" x 60 yds.    48 13 1.65 1.60 1.50 1.45 ADD
 S-11736 1" x 60 yds.    36 12 2.15 $1.80 per roll ADD
 S-11737 2" x 60 yds.    24 15 4.15 $3.55 per roll ADD
 S-12880 3" x 60 yds.    16 15 6.25 5.90 5.60 5.25 ADD

INDUSTRIAL MASKING TAPE – 20 lb. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-3049 1/4" x 60 yds.    5.5 144 15 $1.30 $1.25 $1.20 $1.10 ADD
 S-315 1/2" x 60 yds.    72 15 1.50 1.35 1.30 1.25 ADD
 S-316 3/4" x 60 yds.    48 14 1.85 1.75 1.65 1.55 ADD
 S-317 1" x 60 yds.    36 13 2.60 $2.15 per roll ADD
 S-1456 1/2" x 60 yds.    24 11 3.70 3.55 3.35 3.10 ADD
 S-318 2" x 60 yds.    24 16 5.10 $4.20 per roll ADD
 S-349 3" x 60 yds.    16 16 7.65 7.20 6.75 6.40 ADD

HEAVY DUTY MASKING TAPE – 21 lb. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-5730 1/2" x 60 yds.    5.9 72 15 $1.75 $1.65 $1.55 $1.50 ADD
 S-5731 3/4" x 60 yds.    48 14 2.55 2.40 2.30 2.15 ADD
 S-5732 1" x 60 yds.    36 13 3.30 3.05 2.90 2.75 ADD
 S-5733 2" x 60 yds.    24 16 6.55 6.25 5.75 5.45 ADD
 S-14727 3" x 60 yds.    16 16 9.85 9.30 8.75 8.20 ADD

HIGH TEMPERATURE MASKING TAPE – 24-25 lbs. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE/
MAX TEMP.
MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-11698   2" x 60 yds./148°C 6.1 24 16 $9.90 $9.35 $8.80 $8.25 ADD
 S-13611   1" x 60 yds./177°C 6.7 36 15 7.40 6.90 6.55 6.20 ADD
 S-11699   2" x 60 yds./177°C 24 18 14.75 13.85 13.15 12.30 ADD
02/18/2019 11:31:25 AM; D CNWEB4 -0-0/0.0-1