Steel Strapping - Standard Grade

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.

    Steel Strapping - Skid Lot Special
Uline

STEEL STRAPPING - STANDARD GRADE

MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
PRICE PER COIL USES
SEAL
ADD TO
CART
1 2 6+
 S-822 3/8" .015" 680 lbs.  5,502' 12 105 $258 $250 $242 S-831  ADD
 S-2079 .020" 900 lbs.  4,116' 256 246 240  ADD
 S-817 1/2" .015" 910 lbs.  4,127' 12 105 253 244 238 S-827  ADD
 S-825* .020" 1,200 lbs.  3,087' $189 per coil any qty.  ADD
 S-1081 .023" 1,380 lbs.  2,688' 202 195 188  ADD
 S-1549 5/8" .015" 1,125 lbs.  3,297' 12 105 254 244 238 S-832  ADD
 S-823 .020" 1,500 lbs.  2,468' 215 205 199  ADD
 S-1082 .023" 1,725 lbs.  2,153' 209 202 195  ADD
 S-1548* 3/4" .015" 1,360 lbs.  2,751' 12 105 254 244 238 S-828  ADD
 S-826 .020" 1,800 lbs.  2,058' 215 205 199  ADD
 S-829 .023" 2,070 lbs.  1,796' 209 202 195  ADD
 S-2427* .025" 2,500 lbs.  1,649' 234 228 218  ADD
 S-6058 .028" 2,400 lbs.  1,470' 230 222 210  ADD
 S-3280 .031" 3,300 lbs.  1,334' 233 227 217  ADD
                SHIPS VIA MOTOR FREIGHT
* Limit 6.

SKID LOTS – SAVE UP TO 41%

        MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
PRICE PER COIL USES
SEAL
ADD TO
CART
 S-822S 3/8" .015" 680 lbs.  5,502' 12 105   $177    S-831  ADD
 S-2079S .020" 900 lbs.  4,116'   167     ADD
 S-817S 1/2" .015" 910 lbs.  4,127' 12 105   142    S-827  ADD
 S-825S* .020" 1,200 lbs.  3,087'   108     ADD
 S-1081S .023" 1,380 lbs.  2,688'   107     ADD
 S-1549S 5/8" .015" 1,125 lbs.  3,297' 12 105   146    S-832  ADD
 S-823S .020" 1,500 lbs.  2,468'   119     ADD
 S-1082S .023" 1,725 lbs.  2,153'   110     ADD
 S-1548S* 3/4" .015" 1,360 lbs.  2,751' 12 105   146    S-828  ADD
 S-826S .020" 1,800 lbs.  2,058'   119     ADD
 S-829S .023" 2,070 lbs.  1,796'   110     ADD
 S-2427S* .025" 2,500 lbs.  1,649'   146     ADD
 S-6058S .028" 2,400 lbs.  1,470'   127     ADD
 S-3280S .031" 3,300 lbs.  1,334'   132     ADD
                SHIPS VIA MOTOR FREIGHT
* Limit 12.
03/06/2021 09:44:45 PM; D CNWEB3 -0-0/0.0-1